Shop All Power Distribution Blocks
Burndy
Power Distribution Block, Amps 175
Mfr # BDBSCS1PA
Zoro # G3111766
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 175 A
- Primary Wire Range (AWG) 14 to 2/0 AWG
- Secondary Connection/Pole 1
- Secondary Wire Range (AWG) 14 to 2/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BDBSCS1PA
- Zoro # G3111766
- UPC # 621945448193
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
For Line Copper Wire Size - Maximum | 2/0 AWG |
For Load Aluminum Wire Size - Maximum | 4 AWG |
Overall Width | 1.73 in |
For Load Copper Wire Size - Maximum | 4 AWG |
For Line Aluminum Wire Size - Minimum | 14 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Aluminum Wire Size - Maximum | 2/0 AWG |
For Load Aluminum Wire Size - Minimum | 14 AWG |
Overall Depth | 3.69 in |
For Line Copper Wire Size - Minimum | 14 AWG |
Overall Length | 3.33 in |
Line Side Wire Size Range | 14 AWG - 2/0 AWG |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 1, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 600 V AC/DC, Mounting Type Surface Mount, Number of Poles 1, Overall Depth 3.69 in, Overall Length 3.33 in, Overall Width 1.73 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (27023101)
- LITTELFUSE Open Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600302CID)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 36 in D, NEMA 3R (RSCG080836G)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-1CR)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6V3)
- BURNDY Power Distribution Block Cover, 4.50 in.L (BDBMCSCOVER)
- BURNDY Power Distribution Block, 6 AWG to 350MCM (BDBMCS3U1)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F3)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- BURNDY Power Distribution Block, Amps 760 (BDBLCS6VA)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 2P Primary, 600VAC (PDBFS500)
- Burndy Power Distribution Blocks & Terminal Blocks