Shop All Power Distribution Blocks
Burndy
Power Distribution Block, 14 to 2/0 AWG
Mfr # BDBMCS1F1
Zoro # G3111687
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 175 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 14 to 2/0 AWG
- Secondary Connection/Pole 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BDBMCS1F1
- Zoro # G3111687
- UPC # 781810675687
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
For Line Copper Wire Size - Maximum | 2/0 AWG |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Load Copper Wire Size - Maximum | 2 AWG |
For Line Aluminum Wire Size - Maximum | 2/0 AWG |
For Line Copper Wire Size - Minimum | 14 AWG |
Overall Depth | 3.88 in |
For Load Copper Wire Size - Minimum | 14 AWG |
Overall Length | 4.83 in |
For Line Aluminum Wire Size - Minimum | 14 AWG |
Overall Width | 2.48 in |
For Load Aluminum Wire Size - Maximum | 2 AWG |
Line Side Wire Size Range | 14 AWG - 2/0 AWG |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 600 V AC/DC, Mounting Type DIN-Rail, Surface Mount, Number of Poles 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- FUNCTIONAL DEVICES-RIB Enclosed Relays, 10A, 2 SPST-N/O (RIBU2S2)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50528-12)
- ZORO SELECT Switch, Brown, 20A, 3-Way Switch, 1 to 2 HP (9903)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F3)
- BURNDY Power Distribution Block, 6 AWG to 350MCM (BDBMCS3U1)
- BURNDY Power Distribution Block Cover, 4.50 in.L (BDBMCSCOVER)
- BURNDY Power Distribution Block, Amps 760 (BDBLCS6VA)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS2F1)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6V3)
- SQUARE D Pwr Dist Block, 335A, 1P, 6P Secondary, 600V (9080LBA163106)
- Burndy Power Distribution Blocks