Shop All Split Bolt Connectors
Burndy
Plastic Cover for Split-Bolt Conctr, 8str
Mfr # SC4
Zoro # G4701837
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG) 8 str to 6 sol
- Min. Tap Conductor w/1 Max. Main (AWG) 14 str
- Material Plastic
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # SC4
- Zoro # G4701837
- UPC # 781810553565
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
For Minimum Tap Wire Size | 14 AWG |
Overall Width | 1.44 in |
For Minimum Run Wire Size | 8 AWG |
For Maximum Run Wire Size | 4 AWG |
Overall Length | 2.3 in |
Overall Height | 1.03 in |
For Maximum Tap Wire Size | 4 AWG |
Conductor Size | 8-4 AWG |
Description
Plastic Cover for Split-Bolt Connector, For Minimum Tap Wire Size 14 AWG, For Maximum Tap Wire Size 4 AWG, For Minimum Run Wire Size 8 AWG, For Maximum Run Wire Size 4 AWG, Maximum Voltage 600 V AC, Compatible Manufacturer Model Number KS20, Material Plastic, Overall Height 1.03 in, Overall Length 2.3 in, Overall Width 1.44 in, RoHS Compliant Yes, Standards UL 468A, UL 468B, UL 486D, Compatible Grainger Part Number 22A933, Compatible with Head Style Hex Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSA2/0)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK (70111)
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 75A, 500V AC, Non-Indicating (A50QS75-4Y)
- BURNDY Split-Bolt Connector, 6 str (KSA4/0)
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C20)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KS27)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- LASTING TRADITIONS Imperial Steel Oval to Round Connector (BM0037)
- Burndy Split Bolt Connectors