Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 8In
Mfr # GAR3905TC
Zoro # G4663111
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 4 to 4/0 AWG
- Material Copper
- Grounding Wires Connected To 4 in to 5 in Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR3905TC
- Zoro # G4663111
- UPC # 781810001585
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 4/0 AWG |
Rod Dia. | 4" to 5" Rod |
Conductor Size | 4/0 AWG to 4 AWG |
Grounding Wire Size | 8 AWG to 750 kcmil |
Bolt Size | 3/8 in |
For Rod Dia. | 4 1/2 in to 5 5/9 in |
For Maximum Pipe Size | 5 in |
For Minimum Pipe Size | 4 in |
For Minimum Ground Conductor Wire Size | 8 AWG |
Overall Height | 7 1/2 in |
Overall Width | 8 in |
For Maximum Ground Conductor Wire Size | 750 kcmil |
Overall Length | 2 1/2 in |
Conductor - Copper Tube EH Size Range | 45021 |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Length Overall inch | 2.50 in |
Dimension - Width inch | 8.00 in |
Dimension - Threads per inch | 16 |
Dimension - Outside Diameter inch | 5.56 in |
Dimension - Height inch | 7.50 in |
Conductor - Pipe or Round Tube Size | 4 - 5 in |
Conductor - Copper Tube EH Size | 4;5 |
Dimension - Thread Size | 42437 |
Dimension - Width mm | 203 mm |
Description
Grounding Connector, Grounding Wire Size 8 AWG to 750 kcmil, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 750 kcmil, For Minimum Ground Conductor Wire Size 8 AWG, For Use With Copper Conductors, Ground Rods, Pipes, Grounding Wires Connected To 4 in to 5 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Bolt Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- LUTRON Receptacles, Tamper-Resistant, White (CARS-15-TR-WH)
- SQUARE D Thermal Unit, 0.50 to 0.53A (A.59)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In, Type: COMMERCIAL (GAR3903BU)
- BURNDY Pipe Ground Clamp, 8AWG, 2.34In (C61)
- BURNDY Pipe Ground Clamp, 6AWG, 3.75In (GC18A)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902)
- BURNDY Pipe Ground Clamp, 5AWG, 6.38In (GAR2226)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- Burndy Ground Rods & Clamps