Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 8AWG, 2.89In
Mfr # C11HD4/0DB
Zoro # G4657511
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type Commercial
- Wire Size - Grounding 8 to 4/0 AWG
- Material Bronze
- Grounding Wires Connected To #4 to #6 Rebar, 1/2 in to 1 in Pipe, 3/8 in to 1 in Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # C11HD4/0DB
- Zoro # G4657511
- UPC # 781810347751
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 8 to 4/0 AWG |
Conductor Size | 4/0 AWG to 8 AWG |
Rod Dia. | 1/2" to 1" Pipe, 3/8" to 1" Rod, #4 to #8 Rebar |
Grounding Wire Size | 8 to 4/0 AWG STR |
For Maximum Pipe Size | 1 in |
For Maximum Ground Conductor Wire Size | 4/0 AWG |
For Minimum Ground Conductor Wire Size | 8 AWG |
For Rod Dia. | 3/8 in to 1 in |
Overall Length | 2 21/32 in |
For Minimum Pipe Size | 1/2 in |
Overall Width | 1 9/16 in |
Overall Height | 2 1/4 in |
Conductor - Copper Str Size Range | 8 AWG-4/0 AWG |
Conductor - Pipe EMT Size Range | 36893 |
Dimension - Width fraction | 1-14/25 in |
Dimension - Width mm | 40 mm |
Conductor - Rod Size | 3/8 in;1/2 in;5/8 in;3/4 in;7/8 in;1 in |
Conductor - Rebar Size Range | 45022 |
Dimension - Width inch | 1.56 in |
Conductor - Pipe EMT Size | 1/2 in;3/4 in;1 in |
Dimension - L Length Overall mm | 67 mm |
Dimension - Height inch | 2.25 in |
Conductor - Rebar Size | 4 ;5 ;6 |
Dimension - Length Overall inch | 2.65 in |
Dimension - Height fraction | 2.888888888888889 in |
Conductor - Copper Str Size | 8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG |
Conductor - Rod Size Range | 3/8 in-1 in |
Description
Grounding Connector, Grounding Wire Size 8 to 4/0 AWG STR, Material Bronze, Number of Wires - Grounding 1, Description/Special Features Direct Burial, EMT or Rigid Conduit, For Maximum Ground Conductor Wire Size 4/0 AWG, For Minimum Ground Conductor Wire Size 8 AWG, For Use With Copper Conductor, Ground Rod, Rebar, Water Pipe, Grounding Wires Connected To #4 to #6 Rebar, 1/2 in to 1 in Pipe, 3/8 in to 1 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Post Connector, Cndctr, 250-6 3/8 (CP-250-EC)
- DAYTON Push Button operator, 30 mm, Red (30G364)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1153-0AB40-1FA0)
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 150 A 120 VAC COIL (LC1D150G7)
- BURNDY Pipe Ground Clamp, 4AWG, W 10In (GAR3907)
- BURNDY Pipe Ground Clamp, 10AWG, 2.28In (C11K16D)
- BURNDY Pipe Ground Clamp, 2 In (GG181)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22D)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- BURNDY Pipe Ground Clamp, 3.75In (GAR3902TC)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK4 (GBL-4SS-EC)
- Burndy Ground Rods & Clamps