Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 8.5In
Mfr # C11CSH2
Zoro # G4703352
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 3/4 in Hub
- Material Bronze
- Grounding Wires Connected To 1/2 in to 1 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # C11CSH2
- Zoro # G4703352
- UPC # 781810142486
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 3/4 in Hub |
Rod Dia. | 1/2" to 1" Pipe |
Conductor Size | 4/0 AWG |
Grounding Wire Size | 3/4 in Hub, 8 to 4 AWG SOL, 8 to 4 AWG STR |
Overall Width | 1 1/4 in |
For Maximum Ground Conductor Wire Size | 4/0 AWG STR |
Overall Length | 8 1/2 in |
For Minimum Pipe Size | 1/2 in |
For Minimum Ground Conductor Wire Size | 8 AWG |
Overall Height | 1 3/4 in |
For Maximum Pipe Size | 1 in |
Dimension - Pad Width inch | 1.50 in |
Dimension - D inch | 6.12 in |
Dimension - Length Overall inch | 8.50 in |
Dimension - L Length Overall mm | 216 mm |
Dimension - Height inch | 1.75 in |
Conductor - Copper Solid Size Range | 8 SOL - 4 SOL |
Conductor - Pipe EMT Size Range | 1/2 in-1 in |
Conductor - Pipe EMT Size | 1/2 in;3/4 in;1 in |
Dimension - Width mm | 32 mm |
Conductor - Copper Str Size Range | 8 STR - 4 STR |
Conductor - Copper Str Size | 8 STR - 4 STR |
Conductor - Copper Solid Size | 8 SOL - 4 SOL |
Dimension - Width inch | 1.25 in |
Description
Grounding Connector, Grounding Wire Size 3/4 in Hub, 8 to 4 AWG SOL, 8 to 4 AWG STR, Material Bronze, Number of Wires - Grounding 1, Description/Special Features Strap Helps Protect Conduit System From Water System Vibrations, For Maximum Ground Conductor Wire Size 4/0 AWG STR, For Minimum Ground Conductor Wire Size 8 AWG, For Use With Copper Conductor, Hub, Water Pipe, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 1 Pole, 120/240V AC (QOU180)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (WPBA3)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T897)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902BU)
- BURNDY Pipe Ground Clamp, 8.5In (C11CSH1)
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11B)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- BURNDY Pipe Ground Clamp, 5AWG, 3.5In (GAR1626)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK4 (GBL-4SS-EC)
- Burndy Ground Rods & Clamps