Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 8.5In
Mfr # C11CSH1
Zoro # G4683874
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding I/2 in Hub
- Material Bronze
- Grounding Wires Connected To 1/2 in to 1 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # C11CSH1
- Zoro # G4683874
- UPC # 781810142479
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | I/2 in Hub |
Conductor Size | 6 AWG |
Rod Dia. | 1/2" to 1" Pipe |
Grounding Wire Size | 1/2 in Hub, 8 to 4 AWG SOL, 8 to 4 AWG STR |
Overall Height | 1 3/4 in |
Overall Width | 1 1/16 in |
Overall Length | 8 1/2 in |
For Maximum Pipe Size | 1 in |
For Minimum Pipe Size | 1/2 in |
For Minimum Ground Conductor Wire Size | 8 AWG |
For Maximum Ground Conductor Wire Size | 6 AWG SOL |
Dimension - L Length Overall mm | 216 mm |
Conductor - Copper Str Size Range | 8 STR. - 4 STR. |
Dimension - Pad Width inch | 1.06 in |
Conductor - Copper Solid Size | 8 SOL. - 4 SOL. |
Conductor - Copper Solid Size Range | 8 SOL. - 4 SOL. |
Dimension - Width inch | 1.06 in |
Conductor - Copper Str Size | 8 STR. - 4 STR. |
Dimension - Length Overall inch | 8.50 in |
Dimension - Height inch | 1.75 in |
Dimension - Width mm | 27 mm |
Conductor - Pipe EMT Size | 1/2 in;3/4 in;1 in |
Conductor - Pipe EMT Size Range | 1/2 in-1 in |
Dimension - D inch | 6.12 in |
Description
Grounding Connector, Grounding Wire Size 1/2 in Hub, 8 to 4 AWG SOL, 8 to 4 AWG STR, Material Bronze, Number of Wires - Grounding 1, Description/Special Features Strap Helps Protect Conduit System From Water System Vibrations, For Maximum Ground Conductor Wire Size 6 AWG SOL, For Minimum Ground Conductor Wire Size 8 AWG, For Use With Copper Conductor, Hub, Water Pipe, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNYL100)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 40A, 480V AC, Non-Indicating (SC-40)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH3)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2 YELLOW, 300V (8.613-913.0)
- BURNDY Pipe Ground Clamp, 8AWG, 2.34In (C61)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- BURNDY Pipe Ground Clamp, 4AWG, W 10In (GAR3907)
- BURNDY Pipe Ground Clamp, 2 In (GG181)
- BURNDY Pipe Ground Clamp, 4.75In (GAR3903TC)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-12-EC)
- Burndy Ground Rods & Clamps