Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 6AWG, 3.75In
Mfr # GC18A
Zoro # G4654587
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 6 AWG to 250 kcmil
- Material Aluminum
- Grounding Wires Connected To 1 1/4 in to 2 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GC18A
- Zoro # G4654587
- UPC # 781810240014
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 6 AWG to 250 kcmil |
Rod Dia. | 1-1/4" to 2" Pipe |
Conductor Size | 250 kcmil to 6 AWG |
Grounding Wire Size | 6 AWG to 250 kcmil STR, 6 to 4/0 AWG SOL |
For Maximum Pipe Size | 2 in |
Overall Width | 13/16 in |
For Minimum Ground Conductor Wire Size | 6 AWG |
For Minimum Pipe Size | 1 1/4 in |
Overall Length | 3 3/4 in |
For Maximum Ground Conductor Wire Size | 250 kcmil |
Dimension - Width inch | 0.81 in |
Dimension - Width fraction | 13/16 in |
Dimension - Hole Size inch | 0.62 in |
Conductor - AL Str Size | 6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Conductor - Copper Str Size | 6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Conductor - Copper Solid Size | 6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG |
Dimension - Length Overall inch | 3.75 in |
Dimension - Hole Size mm | 16 mm |
Conductor - AL Str Size Range | 6 AWG-250 kcmil |
Conductor - Copper Solid Size Range | 6 AWG-4/0 AWG |
Dimension - L Length Overall mm | 95 mm |
Conductor - Copper Str Size Range | 6 AWG-250 kcmil |
Dimension - Width mm | 21 mm |
Hex Size | 2023-05-16 |
Dimension - Pad Width inch | 0.81 in |
Description
Grounding Connector, Grounding Wire Size 6 AWG to 250 kcmil STR, 6 to 4/0 AWG SOL, Material Aluminum, Number of Wires - Grounding 1, Description/Special Features Hex Socket Steel Screw, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 6 AWG, For Use With Aluminum Conductor, Conduit, Copper Conductor, Pipe, Water Pipe, Grounding Wires Connected To 1 1/4 in to 2 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V321HDG)
- EATON BUSSMANN Circuit Breaker, BP Series 20A (BP/MB-20)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- BURNDY Pipe Ground Clamp, 3.75In (GAR3902TC)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- BURNDY Pipe Ground Clamp, 8In (GAR3905TC)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- Burndy Ground Rods & Clamps