Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 6.5In
Mfr # GAR3904TC
Zoro # G4683962
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 4 to 4/0 AWG
- Material Copper
- Grounding Wires Connected To 2 1/2 in to 3 1/2 in Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR3904TC
- Zoro # G4683962
- UPC # 781810001578
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 4/0 AWG |
Conductor Size | 4/0 AWG to 4 AWG |
Rod Dia. | 2-1/2 " to 3-1/2" Rod |
Grounding Wire Size | 8 AWG to 750 kcmil |
For Maximum Ground Conductor Wire Size | 750 kcmil |
Bolt Size | 3/8 in |
For Minimum Pipe Size | 2 1/2 in |
For Minimum Ground Conductor Wire Size | 8 AWG |
Overall Length | 2 1/2 in |
Overall Width | 6 1/2 in |
For Rod Dia. | 2 7/8 in to 4 in |
For Maximum Pipe Size | 3 1/2 in |
Overall Height | 6 1/2 in |
Dimension - Height inch | 6.50 in |
Dimension - Width inch | 6.50 in |
Dimension - Bolt Size fraction | 2023-03-08 |
Conductor - Pipe or Round Tube Size | 2.5 - 3.5 in |
Dimension - Length Overall inch | 2.50 in |
Dimension - Thread Size | 42437 |
Dimension - Width mm | 165 mm |
Dimension - Threads per inch | 16 |
Conductor - Copper Tube EH Size Range | 2 1/2-3 1/2 |
Conductor - Copper Tube EH Size | 2 1/2;3 1/2 |
Dimension - Outside Diameter inch | 4.00 in |
Description
Grounding Connector, Grounding Wire Size 8 AWG to 750 kcmil, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 750 kcmil, For Minimum Ground Conductor Wire Size 8 AWG, For Use With Copper Conductors, Ground Rods, Pipes, Grounding Wires Connected To 2 1/2 in to 3 1/2 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Bolt Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DCI2)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-05-030-BU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- BURNDY Pipe Ground Clamp, 2 In (GG181)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR1526)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In, Type: COMMERCIAL (GAR3903BU)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22D)
- BURNDY Pipe Ground Clamp, 1.25 In (GG161)
- BURNDY Ground Rod Clamp, 10AWG, 1.71In, PK5 (GRL6)
- BURNDY Pipe Ground Clamp, 6AWG, 3.75In (GC18A)
- Burndy Ground Rods & Clamps