Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 5AWG, 6.38In
Mfr # GAR2226
Zoro # G4704183
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 4 to 2/0 AWG
- Material Copper
- Standards UL Listed Direct Burial, UL467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR2226
- Zoro # G4704183
- UPC # 781810237403
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 2/0 AWG |
Conductor Size | 2/0 AWG to 4 AWG |
Rod Dia. | 4" to 4-1/2", 4" Pipe |
Grounding Wire Size | 4 to 2/0 AWG SOL, 5 to 2/0 AWG STR |
For Maximum Pipe Size | 4 in |
Overall Length | 1 9/16 in |
For Rod Dia. | 4 in to 4 1/2 in |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
Overall Width | 5 13/16 in |
Overall Height | 6 3/8 in |
For Minimum Pipe Size | 4 in |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
Conductor - Copper Solid Size Range | 4 AWG-2/0 AWG |
Dimension - B Length inch | 4.50 in |
Dimension - Width mm | 148 mm |
Dimension - Height fraction | 6-3/8 in |
Dimension - Outside Diameter inch | 4.50 in |
Conductor - Copper Str Size Range | 5 AWG-2/0 AWG |
Dimension - Length Overall inch | 1.56 in |
Conductor - Copper Solid Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG |
Conductor - Pipe or Round Tube Size | 4 in |
Conductor - Rod Size | 4.0 - 4.5 in |
Dimension - Height inch | 6.38 in |
Dimension - L Length Overall mm | 40 mm |
Conductor - Copper Tube Std Size Range | 4 IPS IPS |
Conductor - Copper Tube Std Size | 4 IPS IPS |
Dimension - Width inch | 5.81 in |
Dimension - Width fraction | 5-7/8 in |
Conductor - Copper Str Size | 5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG |
Description
Grounding Connector, Grounding Wire Size 4 to 2/0 AWG SOL, 5 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To 4 in Pipe, 4 in to 4 1/2 in, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 30A, Not Rated (7136)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 100' (130910)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- BURNDY Ground Rod Clamp, 10AWG, 1.7In, PK5 (GRL5)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4In (GAR1729)
- BURNDY Pipe Ground Clamp, 2 In (GG181)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902BU)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- L.H. DOTTIE L.H. Dottie 3/4'' Bronze Hub, 25PK (HUB75L)
- Burndy Ground Rods & Clamps