Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 5AWG, 5In
Mfr # GAR1926
Zoro # G4683917
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 4 to 2/0 AWG
- Material Copper
- Standards UL Listed Direct Burial, UL467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR1926
- Zoro # G4683917
- UPC # 781810235805
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 2/0 AWG |
Conductor Size | 2/0 AWG to 4 AWG |
Rod Dia. | 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe |
Grounding Wire Size | 4 to 3/0 AWG SOL, 5 to 2/0 AWG STR |
Overall Length | 1 9/16 in |
For Rod Dia. | 2 1/2 in to 2 7/8 in |
For Minimum Pipe Size | 2 1/2 in |
Overall Width | 4 3/16 in |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
Overall Height | 5 in |
For Maximum Pipe Size | 2 1/2 in |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
Dimension - Outside Diameter inch | 2.88 in |
Conductor - Copper Tube Std Size | 2 1/2 IPS IPS |
Conductor - Rod Size | 2.5 in-2.88 in |
Conductor - Rod Size Range | 2 1/2 in-2 7/8 in |
Dimension - Height fraction | 5 in |
Dimension - Width mm | 106 mm |
Dimension - L Length Overall mm | 40 mm |
Conductor - Pipe or Round Tube Size Range | 2-1/2 in |
Dimension - Width inch | 4.19 in |
Dimension - Width fraction | 4-1/4 in |
Conductor - Copper Solid Size Range | 4 AWG-3/0 AWG |
Conductor - Copper Tube Std Size Range | 2 1/2 IPS IPS |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - B Length inch | 3.25 in |
Conductor - Copper Solid Size | 4 AWG |
Dimension - Height inch | 5.00 in |
Conductor - Copper Str Size Range | 5 AWG-2/0 AWG |
Dimension - Length Overall inch | 1.56 in |
Description
Grounding Connector, Grounding Wire Size 4 to 3/0 AWG SOL, 5 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To 2 1/2 in Pipe, 2 1/2 in to 2 7/8 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Crimp Connector, 8 to 14 AWG, PK50 (10-311C)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070TF500D50)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- BURNDY Pipe Ground Clamp, 2 In (GG181)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In, Type: COMMERCIAL (GAR3903BU)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- L.H. DOTTIE L.H. Dottie 1/2'' Bronze Hub, 25PK (HUB50L)
- Burndy Ground Rods & Clamps