Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 5AWG, 5.62In
Mfr # GAR2026
Zoro # G4649513
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 4 to 2/0 AWG
- Material Copper
- Standards UL Listed Direct Burial, UL467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR2026
- Zoro # G4649513
- UPC # 781810236406
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 2/0 AWG |
Rod Dia. | 3" to 3-1/2" Rod, 3" Pipe |
Conductor Size | 2/0 AWG to 4 AWG |
Grounding Wire Size | 4 to 2/0 AWG SOL, 5 to 2/0 AWG STR |
Overall Width | 4 13/16 in |
For Minimum Pipe Size | 3 in |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
Overall Length | 1 9/16 in |
For Maximum Pipe Size | 3 in |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
For Rod Dia. | 3 in to 3 1/2 in |
Overall Height | 5 5/8 in |
Dimension - Height fraction | 5-5/8 in |
Conductor - Copper Str Size | 5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG |
Conductor - Copper Tube Std Size Range | 3 IPS IPS |
Dimension - L Length Overall mm | 40 mm |
Dimension - Outside Diameter inch | 3.50 in |
Dimension - Width mm | 122 mm |
Conductor - Copper Solid Size Range | 4 AWG-2/0 AWG |
Conductor - Copper Tube Std Size | 3 IPS IPS |
Conductor - Copper Str Size Range | 5 AWG-2/0 AWG |
Dimension - Length Overall inch | 1.56 in |
Dimension - B Length inch | 3.50 in |
Conductor - Pipe or Round Tube Size | 3 in |
Conductor - Rod Size | 3 - 3.5 in |
Conductor - Rod Size Range | 3 in-3 1/2 in |
Conductor - Copper Solid Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG |
Dimension - Width fraction | 4-3/4 in |
Dimension - Width inch | 4.81 in |
Dimension - Height inch | 5.62 in |
Description
Grounding Connector, Grounding Wire Size 4 to 2/0 AWG SOL, 5 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To 3 in Pipe, 3 in to 3 1/2 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166204-100)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001SK, plastic, polycarbonate, domed, white, 30mm, LED white, 120V (9001SKP38LWW9)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- BURNDY Pipe Ground Clamp, 5AWG, 4.25In (GAR1826)
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4In (GAR1729)
- BURNDY Pipe Ground Clamp, 5AWG, 6.38In (GAR2226)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- Burndy Ground Rods & Clamps