Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 5AWG, 4In
Mfr # GAR1726
Zoro # G4688731
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 4 to 2/0 AWG
- Material Copper
- Standards UL Listed Direct Burial, UL467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR1726
- Zoro # G4688731
- UPC # 781810234204
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 2/0 AWG |
Conductor Size | 2/0 AWG to 4 AWG |
Rod Dia. | 1-5/8" to 1-7/8" Rod, 1-1/2" Pipe |
Grounding Wire Size | 4 to 3/0 AWG SOL, 5 to 2/0 AWG STR |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
For Minimum Pipe Size | 1 1/2 in |
For Rod Dia. | 1 5/8 in to 1 7/8 in |
Overall Length | 1 9/16 in |
Overall Width | 3 1/4 in |
For Maximum Pipe Size | 1 1/2 in |
Overall Height | 4 in |
Conductor - Pipe or Round Tube Size Range | 1-1/2 in |
Conductor - Copper Solid Size | 4 AWG |
Conductor - Rod Size | 1.620-1.90 in |
Conductor - Copper Solid Size Range | 4 AWG-3/0 AWG |
Dimension - Height fraction | 4 in |
Dimension - Width fraction | 3-1/4 in |
Dimension - B Length inch | 2.31 in |
Dimension - Width mm | 83 mm |
Dimension - L Length Overall mm | 40 mm |
Conductor - Copper Str Size Range | 5 AWG-2/0 AWG |
Conductor - Rod Size Range | 1 5/8 in-1 7/8 in |
Dimension - Outside Diameter inch | 1.90 in |
Dimension - Height inch | 4.00 in |
Conductor - Copper Str Size | 2/0 AWG |
Conductor - Copper Tube Std Size | 1 1/2 IPS IPS |
Conductor - Copper Tube Std Size Range | 1 1/2 IPS IPS |
Dimension - Width inch | 3.25 in |
Dimension - Length Overall inch | 1.56 in |
Description
Grounding Connector, Grounding Wire Size 4 to 3/0 AWG SOL, 5 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To 1 1/2 in Pipe, 1 5/8 in to 1 7/8 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH10-10RX)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NF)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- BURNDY Ground Rod Clamp, 2.19In, PK5 (GRC58)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- BURNDY Pipe Ground Clamp, 1/0AWG, 6.38In (GAR2229)
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- Burndy Ground Rods & Clamps