Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 5AWG, 3In
Mfr # GAR1426
Zoro # G4660397
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 4 to 2/0 AWG
- Material Copper
- Standards UL Listed Direct Burial, UL467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR1426
- Zoro # G4660397
- UPC # 781810231807
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 2/0 AWG |
Conductor Size | 2/0 AWG to 4 AWG |
Rod Dia. | 7/8" to 1" Rod, 1/2" to 3/4" Pipe |
Grounding Wire Size | 4 to 3/0 AWG SOL, 5 to 2/0 AWG STR |
Overall Height | 3 in |
For Maximum Pipe Size | 3/4 in |
For Minimum Pipe Size | 1/2 in |
Overall Length | 1 9/16 in |
Overall Width | 2 3/8 in |
For Rod Dia. | 7/8 in to 1 in |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
Dimension - L Length Overall mm | 40 mm |
Dimension - Height fraction | 3 in |
Dimension - Outside Diameter inch | 1.05 in |
Conductor - Copper Tube Std Size | 1/2 IPS IPS;3/4 IPS IPS |
Conductor - Rod Size Range | 7/8 in-1 in |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - Length Overall inch | 1.56 in |
Conductor - Copper Tube Std Size Range | 1/2 IPS IPS-3/4 IPS IPS |
Conductor - Copper Solid Size | 4 AWG |
Conductor - Copper Solid Size Range | 4 AWG-3/0 AWG |
Dimension - Width fraction | 2-3/8 in |
Dimension - Width inch | 2.38 in |
Conductor - Pipe or Round Tube Size Range | 1/2-3/4 in |
Dimension - Width mm | 60 mm |
Dimension - Height inch | 3.00 in |
Conductor - Copper Str Size Range | 5 AWG-2/0 AWG |
Conductor - Rebar Size Range | 45115 |
Conductor - Rod Size | 1 in |
Conductor - Rebar Size | 7 ;8 |
Dimension - B Length inch | 1.50 in |
Description
Grounding Connector, Grounding Wire Size 4 to 3/0 AWG SOL, 5 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, Rebar #7-#8, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To #7 to #8 Rebar, 1/2 in to 3/4 in Pipe, 7/8 in to 1 in Rod, Standards UL Listed Direct Burial, UL467
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL ATLAS Cord Protector - 3 Channels - Medium Duty Rubber - 1.56" x 2.36" Channels - Black Base With Yellow Lid (CP9973)
- MERSEN CC Class, ATMR Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (ATMR2-1/2)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Gray (WWNUT-13-GY-100)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20172BB42)
- BURNDY Pipe Ground Clamp, 4.75In (GAR3903TC)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- BURNDY Pipe Ground Clamp, 8In (GAR3905TC)
- BURNDY Pipe Ground Clamp, 5AWG, 3.5In (GAR1626)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- BURNDY Pipe Ground Clamp, 2/0AWG, 3In (GAR1429)
- Burndy Ground Rods & Clamps