Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 5AWG, 2.88In
Mfr # GAR1526
Zoro # G4657371
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 4 to 2/0 AWG
- Material Copper
- Grounding Wires Connected To #9 to #10 Rebar, 1 1 /8 in to 1 1/4 in Rod, 1 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR1526
- Zoro # G4657371
- UPC # 781810232606
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 2/0 AWG |
Conductor Size | 2/0 AWG to 4 AWG |
Rod Dia. | 1-1 /8" to 1-1/4" Rod, 1" Pipe |
Grounding Wire Size | 4 to 2/0 AWG SOL, 4 to 2/0 AWG STR |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
For Maximum Pipe Size | 1 in |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
Overall Width | 2 5/8 in |
Overall Height | 2 7/8 in |
For Rod Dia. | 1 1/8 in to 1 1/4 in |
Overall Length | 1 9/16 in |
For Minimum Pipe Size | 1 in |
Conductor - Copper Str Size | 2/0 AWG |
Conductor - Copper Str Size Range | 4 AWG-2/0 |
Dimension - Width fraction | 2-5/8 in |
Conductor - Copper Tube Std Size Range | 1 IPS IPS |
Conductor - Copper Solid Size Range | 4 AWG-2/0 AWG |
Dimension - Height fraction | 2-7/8 in |
Dimension - Length Overall inch | 1.56 in |
Conductor - Rebar Size Range | 45179 |
Dimension - Height inch | 2.88 in |
Conductor - Copper Tube Std Size | 1 IPS IPS |
Dimension - B Length inch | 1.75 in |
Conductor - Pipe or Round Tube Size Range | 1 in |
Conductor - Copper Solid Size | 4 AWG |
Dimension - Outside Diameter inch | 1.31 in |
Conductor - Rod Size Range | 1 1/8 in-1 1/4 in |
Dimension - Width inch | 2.62 in |
Conductor - Rod Size | 1.120-1.31 in |
Conductor - Rebar Size | 9 ;10 |
Dimension - Width mm | 67 mm |
Dimension - L Length Overall mm | 40 mm |
Description
Grounding Connector, Grounding Wire Size 4 to 2/0 AWG SOL, 4 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, Rebar #9-#10, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To #9 to #10 Rebar, 1 1 /8 in to 1 1/4 in Rod, 1 in Pipe, Standards UL Listed Direct Burial, UL467
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Body, PVC, Gray (E970CD-CTN)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH, Steel (F66G72)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GUT75)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22976501)
- BURNDY Pipe Ground Clamp, 6.5In (GAR3904TC)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902BU)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- BURNDY Pipe Ground Clamp, 8AWG, 2.89In (C11HD4/0DB)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4In (GAR1729)
- ABB Steel City 1/2 In. to 1 In. #10 to #2 AWG Set Screw Ground Clamp (L160DB1)
- Burndy Ground Rods & Clamps