Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 5AWG, 2.5In
Mfr # GAR1126
Zoro # G4652681
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 4 to 2/0 AWG
- Material Copper
- Grounding Wires Connected To 1/2 in Rod, 1/4 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # GAR1126
- Zoro # G4652681
- UPC # 781810231203
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 2/0 AWG |
Conductor Size | 2/0 AWG to 4 AWG |
Rod Dia. | 1/2" Rod, 1/4" Pipe |
Grounding Wire Size | 4 to 3/0 AWG SOL, 5 to 2/0 AWG STR |
For Rod Dia. | 1/2 in to 1 in |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
Overall Height | 2 1/2 in |
Overall Width | 1 7/8 in |
For Minimum Pipe Size | 1/4 in |
Overall Length | 1 9/16 in |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
For Maximum Pipe Size | 1/4 in |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - Outside Diameter inch | 0.54 in |
Dimension - Width mm | 48 mm |
Conductor - Copper Str Size Range | 5 AWG-2/0 AWG |
Conductor - Rod Size | .5 in |
Conductor - Copper Tube Std Size Range | 1/4 IPS IPS |
Dimension - L Length Overall mm | 40 mm |
Conductor - Copper Tube Std Size | 1/4 IPS IPS |
Conductor - Copper Solid Size Range | 4 AWG-3/0 AWG |
Dimension - B Length inch | 1.50 in |
Dimension - Length Overall inch | 1.56 in |
Dimension - Height inch | 2.50 in |
Conductor - Pipe or Round Tube Size Range | 1/4 in |
Dimension - Width fraction | 1-7/8 in |
Conductor - Rod Size Range | 1/2 in |
Dimension - Height fraction | 2-1/2 in |
Conductor - Copper Solid Size | 4 AWG |
Dimension - Width inch | 1.88 in |
Description
Grounding Connector, Grounding Wire Size 4 to 3/0 AWG SOL, 5 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To 1/2 in Rod, 1/4 in Pipe, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Grounding Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D GRND Bar Kit (PK15GTACP)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH10-10FLX)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- BURNDY Wire Ground Clamp, 2/0AWG, 2.75In (GX2929)
- BURNDY Pipe Ground Clamp, 6AWG, 3.75In (GC18A)
- BURNDY Pipe Ground Clamp, 5AWG, 4.25In (GAR1826)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906)
- PANDUIT 4/0 Straight 5/8-3/4In Connector (GCE500-500)
- Burndy Ground Rods & Clamps