Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL
Mfr # GAR3905BU
Zoro # G4662086
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 4 to 4/0 AWG
- Material Copper
- Grounding Wires Connected To 4 in to 5 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR3905BU
- Zoro # G4662086
- UPC # 781810001523
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 4/0 AWG |
Conductor Size | 4/0 AWG to 4 AWG |
Rod Dia. | 4" to 5" Pipe |
Grounding Wire Size | 4 to 4/0 AWG SOL, 4 to 4/0 AWG STR |
Overall Length | 1 3/4 in |
For Maximum Ground Conductor Wire Size | 4/0 AWG |
Overall Width | 7 1/2 in |
For Minimum Ground Conductor Wire Size | 4 AWG |
For Rod Dia. | 4 in to 5 in |
For Maximum Pipe Size | 5 in |
Overall Height | 7 1/2 in |
For Minimum Pipe Size | 4 in |
Dimension - Outside Diameter inch | 5.56 in |
Dimension - Width mm | 191 mm |
Dimension - Length Overall inch | 1.75 in |
Conductor - Copper Str Size Range | 36620 |
Conductor - Copper Tube Std Size | 4;5 |
Dimension - Width inch | 7.50 in |
Dimension - Height inch | 7.50 in |
Conductor - Copper Solid Size Range | 4 AWG - 4/0 AWG |
Conductor - Copper Str Size | 4;3;2;1;1/0;2/0;3/0;4/0 |
Dimension - B Length inch | 1.75 in |
Conductor - Pipe or Round Tube Size | 4 - 5 in |
Conductor - Copper Tube Std Size Range | 45021 |
Description
Grounding Connector, Grounding Wire Size 4 to 4/0 AWG SOL, 4 to 4/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 4/0 AWG, For Minimum Ground Conductor Wire Size 4 AWG, For Use With Copper Conductors, Ground Rods, Pipes, Grounding Wires Connected To 4 in to 5 in Pipe, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Hard Shell Carrying Case, Medium (R9940)
- STEREN Cat5e Keystone Jack 90 Degree RJ45 White (310-120WH)
- EATON BUSSMANN Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary (16325-3)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD302410)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- BURNDY Pipe Ground Clamp, 1/0AWG, 6.38In (GAR2229)
- BURNDY Pipe Ground Clamp, 8AWG, 2.89In (C11HD4/0DB)
- BURNDY Pipe Ground Clamp, 5AWG, 4.25In (GAR1826)
- BURNDY Pipe Ground Clamp, 5AWG, 3In (GAR1426)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- Burndy Ground Rods & Clamps