Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 4AWG, 4.25In, Type: COMMERCIAL
Mfr # GAR3903BU
Zoro # G4680873
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 4 to 4/0 AWG
- Material Copper
- Grounding Wires Connected To 1 1/4 in to 2 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR3903BU
- Zoro # G4680873
- UPC # 781810001509
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 4/0 AWG |
Rod Dia. | 1-1/4" to 2" Pipe |
Conductor Size | 4/0 AWG to 4 AWG |
Grounding Wire Size | 4 to 4/0 AWG SOL, 4 to 4/0 AWG STR |
Overall Width | 4 1/4 in |
For Minimum Pipe Size | 1 1/4 in |
For Minimum Ground Conductor Wire Size | 4 AWG |
For Maximum Pipe Size | 2 in |
For Rod Dia. | 1 1/4 in to 2 in |
Overall Length | 1 3/4 in |
For Maximum Ground Conductor Wire Size | 4/0 AWG |
Overall Height | 4 in |
Conductor - Copper Tube Std Size Range | 1 1/4-2 |
Dimension - B Length inch | 1.75 in |
Conductor - Copper Str Size | 4;3;2;1;1/0;2/0;3/0;4/0 |
Dimension - Width inch | 4.25 in |
Conductor - Copper Str Size Range | 36620 |
Conductor - Copper Solid Size Range | 4 AWG - 4/0 AWG |
Conductor - Pipe or Round Tube Size | 1.25 - 2 in |
Conductor - Copper Tube Std Size | 1 1/4;2 |
Dimension - Width mm | 108 mm |
Dimension - Length Overall inch | 1.75 in |
Dimension - Height inch | 4.00 in |
Dimension - Outside Diameter inch | 2.38 in |
Description
Grounding Connector, Grounding Wire Size 4 to 4/0 AWG SOL, 4 to 4/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 4/0 AWG, For Minimum Ground Conductor Wire Size 4 AWG, For Use With Copper Conductors, Ground Rods, Pipes, Grounding Wires Connected To 1 1/4 in to 2 in Pipe, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Mini Cord Cover, White (R5FT301W)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 15A, 570V AC, Non-Indicating (DCT15-2)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- BURNDY Pipe Ground Clamp, 4AWG, W 10In (GAR3907)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906)
- BURNDY Pipe Ground Clamp, 1/0AWG, 6.38In (GAR2229)
- BURNDY Pipe Ground Clamp, 5AWG, 4In (GAR1726)
- BURNDY Pipe Ground Clamp, 8AWG, 2.34In (C61)
- Burndy Ground Rods & Clamps