Burndy

Pipe Ground Clamp, 4AWG, 3.5In


product price: $52.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type COMMERCIAL
  • Type - Grounding Connector Mechanical
  • Wire Size - Grounding 4 to 4/0 AWG
  • Material Copper
  • Grounding Wires Connected To 1/2 in to 1 in Pipe
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Size - Grounding 4 to 4/0 AWG
Conductor Size 4/0 AWG to 4 AWG
Rod Dia. 1/2" to 1" Pipe
Grounding Wire Size 4 to 4/0 AWG SOL, 4 to 4/0 AWG STR
For Maximum Ground Conductor Wire Size 4/0 AWG
For Rod Dia. 1/2 in to 1 in
For Minimum Pipe Size 1/2 in
Overall Length 1 3/4 in
Overall Height 3 1/2 in
For Minimum Ground Conductor Wire Size 4 AWG
Overall Width 3 1/4 in
For Maximum Pipe Size 1 in
Conductor - Copper Str Size Range 36620
Dimension - Width inch 3.25 in
Conductor - Copper Tube Std Size 1/2;1
Conductor - Copper Solid Size Range 4 AWG - 4/0 AWG
Dimension - Height inch 3.50 in
Dimension - Length Overall inch 1.75 in
Conductor - Copper Str Size 4;3;2;1;1/0;2/0;3/0;4/0
Conductor - Pipe or Round Tube Size 0.5 - 1 in
Dimension - Outside Diameter inch 1.32 in
Dimension - B Length inch 1.75 in
Conductor - Copper Tube Std Size Range 36893
Dimension - Width mm 83 mm

Description

Grounding Connector, Grounding Wire Size 4 to 4/0 AWG SOL, 4 to 4/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 4/0 AWG, For Minimum Ground Conductor Wire Size 4 AWG, For Use With Copper Conductors, Ground Rods, Pipes, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.