Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 4AWG, 3.5In
Mfr # GAR3902
Zoro # G4657624
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 4 to 4/0 AWG
- Material Copper
- Grounding Wires Connected To 1/2 in to 1 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR3902
- Zoro # G4657624
- UPC # 781810234013
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 4/0 AWG |
Conductor Size | 4/0 AWG to 4 AWG |
Rod Dia. | 1/2" to 1" Pipe |
Grounding Wire Size | 4 to 4/0 AWG SOL, 4 to 4/0 AWG STR |
For Minimum Ground Conductor Wire Size | 4 AWG |
Overall Length | 1 3/4 in |
For Maximum Pipe Size | 1 in |
Overall Width | 3 1/4 in |
For Minimum Pipe Size | 1/2 in |
For Rod Dia. | 1/2 in to 1 in |
Overall Height | 3 1/2 in |
For Maximum Ground Conductor Wire Size | 4/0 AWG |
Dimension - Height inch | 3.50 in |
Dimension - Width mm | 83 mm |
Conductor - Copper Str Size | 4;3;2;1;1/0;2/0;3/0;4/0 |
Dimension - Length Overall inch | 1.75 in |
Dimension - Outside Diameter inch | 1.32 in |
Conductor - Pipe or Round Tube Size | 0.5 - 1 in |
Dimension - B Length inch | 1.75 in |
Conductor - Copper Solid Size Range | 4 AWG - 4/0 AWG |
Conductor - Copper Tube Std Size Range | 36893 |
Dimension - Width inch | 3.25 in |
Conductor - Copper Str Size Range | 36620 |
Conductor - Copper Tube Std Size | 1/2;1 |
Description
Grounding Connector, Grounding Wire Size 4 to 4/0 AWG SOL, 4 to 4/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Galvanized Steel Hardware, For Maximum Ground Conductor Wire Size 4/0 AWG, For Minimum Ground Conductor Wire Size 4 AWG, For Use With Copper Conductors, Pipe, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC VoltageSensingRelay, 8A, 60-280VAC, 9Pin (RM22UB34)
- EATON Push Button operator, 22 mm, Yellow (M22M-DRP-Y)
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- SIEMENS MILLTRONICS TRANSDUCER ULTRASONIC LEVEL SENSORS AND TRANSMITTER (XRS-5C)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- BURNDY Ground Rod Clamp, 2.19In, PK5 (GRC58)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- BURNDY Pipe Ground Clamp, 4AWG, W 10In (GAR3907)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4In (GAR1729)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- Burndy Ground Rods & Clamps