Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 3.75In
Mfr # GAR3902TC
Zoro # G4699387
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 4 to 4/0 AWG
- Material Copper
- Grounding Wires Connected To 1/2 in to 1 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # GAR3902TC
- Zoro # G4699387
- UPC # 781810241103
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 4/0 AWG |
Rod Dia. | 1/2" to 1" Pipe |
Conductor Size | 4/0 AWG to 4 AWG |
Grounding Wire Size | 8 AWG to 750 kcmil |
Bolt Size | 3/8 in |
For Maximum Pipe Size | 1 in |
For Maximum Ground Conductor Wire Size | 750 kcmil |
Overall Length | 2 1/2 in |
Overall Width | 3 3/4 in |
For Rod Dia. | 5/6 in to 1 1/3 in |
For Minimum Pipe Size | 1/2 in |
For Minimum Ground Conductor Wire Size | 8 AWG |
Overall Height | 3 1/2 in |
Dimension - Thread Size | 42437 |
Dimension - Outside Diameter inch | 1.32 in |
Dimension - Threads per inch | 16 |
Dimension - Height inch | 3.50 in |
Dimension - Width mm | 95 mm |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Length Overall inch | 2.50 in |
Conductor - Copper Tube EH Size | 1/2;1 |
Dimension - Width inch | 3.75 in |
Conductor - Pipe or Round Tube Size | 0.5 - 1 in |
Conductor - Copper Tube EH Size Range | 36893 |
Description
Grounding Connector, Grounding Wire Size 8 AWG to 750 kcmil, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 750 kcmil, For Minimum Ground Conductor Wire Size 8 AWG, For Use With Copper Conductors, Ground Rods, Pipes, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Bolt Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON MS3116F18-11S (MS3116F1811S)
- EATON Molded Case Circuit Breaker, FD Series 90A, 3 Pole, 600V AC (FD3090)
- EATON Non-Illum Selector Switch, A600, 1NO/1NC (C22-WRS-MS1-A1-K11)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606LP)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4In (GAR1729)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902BU)
- BURNDY Pipe Ground Clamp, 1/0AWG, 2.88In (GAR6429)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- PANDUIT Bonding Screw, Green, #10-32, PK100 (RGTBS1032G-C)
- Burndy Ground Rods & Clamps