Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 1.5 In
Mfr # GG171
Zoro # G4703903
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding Up to 1 in Braid
- Material Copper
- Standards UL Listed Direct Burial, UL467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # GG171
- Zoro # G4703903
- UPC # 781810990049
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | Up to 1 in Braid |
Rod Dia. | 1-5/8" to 1-7/8" Rod, 1-1/2" Pipe |
Conductor Size | 1.88" to 1.5" |
Grounding Wire Size | Up to 1 in Braid |
Overall Width | 3 1/4 in |
Overall Height | 3 1/2 in |
Conductor - Copper Tube Std Size | 1-5/8;1-3/4;1-7/8 |
Dimension - Width mm | 83 mm |
Dimension - Width inch | 3.25 in |
Dimension - B Length inch | 1.38 in |
Dimension - Height fraction | 3-1/2 in |
Description
Grounding Connector, Grounding Wire Size Up to 1 in Braid, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Use With Ground Rods, Pipes, Grounding Wires Connected To 1 1/2 in Pipe, 1 5/8 in to 1 7/8 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Overall Height 3 1/2 in, Overall Width 3 1/4 in, Torque 240 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Panel Couplin (S1MPCH)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 5-1/2" W, 1" H (5133348)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Black (8-120-UV-100)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- BURNDY Pipe Ground Clamp, 1.25 In (GG161)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- BURNDY Pipe Ground Clamp, 4AWG, W 10In (GAR3907)
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR1526)
- NVENT ERICO Ground Rod, Dia. 1/2 In, 8 Ft. (611380)
- Burndy Ground Rods & Clamps