Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 14AWG, 2.25In, PK5
Mfr # GC15A
Zoro # G4687846
product price: $28.89
/pk 5, $5.78/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 14 to 1/0 AWG
- Material Aluminum
- Grounding Wires Connected To 1/2 in to 1 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GC15A
- Zoro # G4687846
- UPC # 781810240007
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 14 to 1/0 AWG |
Conductor Size | 1/0 AWG to 14 AWG |
Rod Dia. | 1/2" to 1" Pipe |
Grounding Wire Size | 14 to 1/0 AWG SOL, 14 to 1/0 AWG STR, 8 to 4/0 AWG STR |
For Maximum Pipe Size | 1 in |
Overall Length | 2 1/4 in |
For Maximum Ground Conductor Wire Size | 1/0 AWG |
For Minimum Ground Conductor Wire Size | 14 AWG |
For Minimum Pipe Size | 1/2 in |
Overall Width | 11/16 in |
Conductor - Copper Solid Size | 14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG |
Dimension - Width fraction | 11/16 in |
Dimension - Width mm | 18 mm |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 |
Conductor - AL Str Size | 8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG |
Dimension - Pad Width inch | 0.69 in |
Dimension - Hole Size inch | 0.40 in |
Dimension - Hole Size mm | 10 mm |
Dimension - L Length Overall mm | 57 mm |
Conductor - Copper Str Size Range | 14 AWG-1/0 |
Dimension - Length Overall inch | 2.25 in |
Dimension - Width inch | 0.69 in |
Conductor - AL Str Size Range | 8 AWG-4/0 AWG |
Conductor - Copper Solid Size Range | 14 AWG-1/0 AWG |
Description
Grounding Connector, Grounding Wire Size 14 to 1/0 AWG SOL, 14 to 1/0 AWG STR, 8 to 4/0 AWG STR, Material Aluminum, Number of Wires - Grounding 1, Description/Special Features Slotted Steel Screw, For Maximum Ground Conductor Wire Size 1/0 AWG, For Minimum Ground Conductor Wire Size 14 AWG, For Use With Aluminum Conductor, Conduit, Copper Conductor, Pipe, Water Pipe, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (812MF)
- DAYTON Control Transformer, 750 VA, 80 °C, 12/24V AC, 120V AC (31EJ03)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11D)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902)
- BURNDY Static Discharge Clamp, 4.62In (GIE2CG3)
- BURNDY Pipe Ground Clamp, 2/0AWG, 3In (GAR1429)
- BURNDY Pipe Ground Clamp, 8.5In (C11CSH1)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR1526)
- Burndy Ground Rods & Clamps