Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 1/0AWG, 6.38In
Mfr # GAR2229
Zoro # G4697795
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 2/0 AWG to 250 kcmil
- Material Copper
- Grounding Wires Connected To 4 in Pipe, 4 in to 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR2229
- Zoro # G4697795
- UPC # 781810237601
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 2/0 AWG to 250 kcmil |
Conductor Size | 250 kcmil to 2/0 |
Rod Dia. | 4" to 4-1/2", 4" Pipe |
Grounding Wire Size | 1/0 AWG to 250 kcmil STR, 2/0 AWG to 250 kcmil SOL |
For Maximum Pipe Size | 4 in |
For Maximum Ground Conductor Wire Size | 250 kcmil |
Overall Length | 1 13/16 in |
For Minimum Ground Conductor Wire Size | 2/0 AWG SOL |
For Rod Dia. | 4 in to 4 1/2 in |
For Minimum Pipe Size | 4 in |
Overall Height | 6 3/8 in |
Overall Width | 5 13/16 in |
Dimension - L Length Overall mm | 46 mm |
Dimension - Width fraction | 5-7/8 in |
Dimension - Width inch | 5.81 in |
Conductor - Copper Solid Size Range | 2/0 AWG-250 Kcmil |
Dimension - Height inch | 6.38 in |
Dimension - B Length inch | 4.50 in |
Dimension - Outside Diameter inch | 4.50 in |
Dimension - Width mm | 148 mm |
Conductor - Copper Tube Std Size Range | 4 IPS IPS |
Dimension - Height fraction | 6-3/8 in |
Conductor - Pipe or Round Tube Size | 4 in |
Conductor - Copper Str Size Range | 1/0 -250 kcmil |
Conductor - Rod Size | 4.0 - 4.5 in |
Conductor - Copper Tube Std Size | 4 IPS IPS |
Dimension - Length Overall inch | 1.81 in |
Conductor - Copper Str Size | 1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Conductor - Copper Solid Size | 2/0 AWG;3/0 AWG;4/0 AWG |
Description
Grounding Connector, Grounding Wire Size 1/0 AWG to 250 kcmil STR, 2/0 AWG to 250 kcmil SOL, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 2/0 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To 4 in Pipe, 4 in to 4 1/2 in, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 100' Length - Clear (HS398-S100-CLEAR)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0302)
- IDEAL Shrink End Cap, 1.38in ID, Bk, 3-5/16in, PK5 (46-383)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Red (9001KR24RM)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- BURNDY Pipe Ground Clamp, 1.25 In (GG161)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11D)
- BURNDY Pipe Ground Clamp, 6.5In (GAR3904TC)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- BURNDY Pipe Ground Clamp, 5AWG, 4.25In (GAR1826)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- Burndy Ground Rods & Clamps