Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 10AWG, 6.25In
Mfr # C4
Zoro # G4680015
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 10 to 2 AWG
- Material Bronze
- Grounding Wires Connected To 2 1/2 in to 4 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # C4
- Zoro # G4680015
- UPC # 781810142325
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 to 2 AWG |
Rod Dia. | 1/2" to 4" Pipe |
Conductor Size | 2 AWG to 10 AWG |
Grounding Wire Size | 10 to 2 AWG SOL, 10 to 2 AWG STR |
Overall Length | 6 1/4 in |
Overall Height | 4 1/8 in |
For Maximum Pipe Size | 4 in |
For Minimum Ground Conductor Wire Size | 10 AWG SOL |
For Minimum Pipe Size | 2 1/2 in |
Overall Width | 31/32 in |
For Maximum Ground Conductor Wire Size | 2 AWG STR |
Conductor - Copper Solid Size Range | 10 AWG-2 AWG |
Dimension - Width mm | 24 mm |
Conductor - Copper Str Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Dimension - Length Overall inch | 6.25 in |
Conductor - Pipe EMT Size Range | 2 1/2 in-4 in |
Dimension - L Length Overall mm | 159 mm |
Dimension - Hole Size inch | 0.31 in |
Dimension - Height inch | 4.13 in |
Conductor - Pipe EMT Size | 2 1/2 in;3 in;3 1/2 in;4 in |
Conductor - Copper Str Size Range | 10 AWG-2 AWG |
Dimension - Hole Size mm | 8 mm |
Dimension - Width inch | 0.96 in |
Dimension - Pad Width inch | 1.88 in |
Conductor - Copper Solid Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Description
Grounding Connector, Grounding Wire Size 10 to 2 AWG SOL, 10 to 2 AWG STR, Material Bronze, Number of Wires - Grounding 1, For Maximum Ground Conductor Wire Size 2 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG SOL, For Use With Copper Conductor, Copper Tube, Pipe, Water Pipe, Grounding Wires Connected To 2 1/2 in to 4 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 4 in, For Minimum Pipe Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Snow (SC-2-SW)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LRD22L)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2015A.12.05)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- BURNDY Pipe Ground Clamp, 1/0AWG, 2.88In (GAR6429)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- BURNDY Pipe Ground Clamp, 10AWG, 2.34In (C6)
- BURNDY Static Discharge Clamp, 4.62In (GIE2CG3)
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- Burndy Ground Rods & Clamps