Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 1/0AWG, 5In
Mfr # GAR1929
Zoro # G4653582
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 2/0 AWG to 250 kcmil
- Material Copper
- Grounding Wires Connected To 2 1/2 in Pipe, 2 1/2 in to 2 7/8 in Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR1929
- Zoro # G4653582
- UPC # 781810236000
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 2/0 AWG to 250 kcmil |
Rod Dia. | 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe |
Conductor Size | 250 kcmil to 2/0 |
Grounding Wire Size | 1/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL |
Overall Length | 1 13/16 in |
Overall Width | 4 3/16 in |
For Rod Dia. | 2 1/2 in to 2 7/8 in |
For Minimum Pipe Size | 2 1/2 in |
For Minimum Ground Conductor Wire Size | 2/0 AWG SOL |
For Maximum Ground Conductor Wire Size | 250 kcmil |
For Maximum Pipe Size | 2 1/2 in |
Overall Height | 5 in |
Dimension - Width fraction | 4-1/4 in |
Dimension - Height inch | 5.00 in |
Conductor - Copper Tube Std Size Range | 2 1/2 IPS IPS |
Dimension - Width mm | 106 mm |
Dimension - Length Overall inch | 1.81 in |
Dimension - Width inch | 4.19 in |
Conductor - Copper Solid Size | 2/0 AWG |
Dimension - Outside Diameter inch | 2.88 in |
Conductor - Copper Str Size Range | 1/0 -250 kcmil |
Conductor - Copper Tube Std Size | 2 1/2 IPS IPS |
Dimension - B Length inch | 3.25 in |
Dimension - Height fraction | 5 in |
Dimension - L Length Overall mm | 46 mm |
Conductor - Rod Size | 2.5 in-2.88 in |
Conductor - Copper Solid Size Range | 2/0 AWG-4/0 AWG |
Conductor - Rod Size Range | 2 1/2 in-2 7/8 in |
Conductor - Copper Str Size | 250 kcmil |
Conductor - Pipe or Round Tube Size Range | 2-1/2 in |
Description
Grounding Connector, Grounding Wire Size 1/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 2/0 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To 2 1/2 in Pipe, 2 1/2 in to 2 7/8 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68579223)
- EATON B-LINE J-Hook, Horizontal, 3/4In Max Cap (BCH12-RB)
- HELI-TUBE 5/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 5/8 UR-100)
- CANTEX Reducr, 1-1/2 In. x 1-1/4 In., 1-1/2 In. L (5142223)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904BU)
- BURNDY Pipe Ground Clamp, 8.5In (C11CSH1)
- BURNDY Pipe Ground Clamp, 3.75In (GAR3902TC)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- BURNDY Pipe Ground Clamp, 6.5In (GAR3904TC)
- Burndy Ground Rods & Clamps