Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 1/0AWG, 4In
Mfr # GAR1729
Zoro # G4660381
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 2/0 AWG to 250 kcmil
- Material Copper
- Standards UL Listed Direct Burial, UL467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GAR1729
- Zoro # G4660381
- UPC # 781810234402
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 2/0 AWG to 250 kcmil |
Rod Dia. | 1-5/8" to 1-7/8" Rod, 1-1/2" Pipe |
Conductor Size | 250 kcmil to 2/0 |
Grounding Wire Size | 1/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL |
For Minimum Ground Conductor Wire Size | 2/0 AWG SOL |
Overall Length | 1 13/16 in |
For Rod Dia. | 1 5/8 in to 1 7/8 in |
For Minimum Pipe Size | 1 1/2 in |
For Maximum Pipe Size | 1 1/2 in |
Overall Height | 4 in |
Overall Width | 3 1/4 in |
For Maximum Ground Conductor Wire Size | 250 kcmil |
Conductor - Pipe or Round Tube Size Range | 1-1/2 in |
Dimension - Outside Diameter inch | 1.90 in |
Dimension - L Length Overall mm | 46 mm |
Conductor - Copper Str Size | 250 Kcmil |
Dimension - Height inch | 4.00 in |
Conductor - Copper Tube Std Size | 1 1/2 IPS IPS |
Conductor - Rod Size Range | 1 5/8 in-1 7/8 in |
Conductor - Copper Tube Std Size Range | 1 1/2 IPS IPS |
Conductor - Copper Solid Size Range | 2/0 AWG-4/0 AWG |
Dimension - Width inch | 3.25 in |
Dimension - Width mm | 83 mm |
Dimension - Width fraction | 3-1/4 in |
Conductor - Copper Str Size Range | 1/0 -250 kcmil |
Dimension - Height fraction | 4 in |
Dimension - B Length inch | 2.31 in |
Conductor - Copper Solid Size | 2/0 AWG |
Dimension - Length Overall inch | 1.81 in |
Conductor - Rod Size | 1.620-1.90 in |
Description
Grounding Connector, Grounding Wire Size 1/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 2/0 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To 1 1/2 in Pipe, 1 5/8 in to 1 7/8 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA10A0)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PP2A2G)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR1526)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11B)
- BURNDY Pipe Ground Clamp, 8In (GAR3905TC)
- BURNDY Pipe Ground Clamp, 5AWG, 6.38In (GAR2226)
- L.H. DOTTIE L.H. Dottie 10-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP1050)
- Burndy Ground Rods & Clamps