Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 10AWG, 3.63In
Mfr # C22D
Zoro # G4666627
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type Commercial
- Wire Size - Grounding 10 to 2 AWG
- Material Bronze
- Grounding Wires Connected To 1 1/4 in to 2 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # C22D
- Zoro # G4666627
- UPC # 781810142356
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 to 2 AWG |
Conductor Size | 2 AWG to 10 AWG |
Rod Dia. | 1-1/4" to 2" Pipe |
Grounding Wire Size | 10 to 2 AWG SOL, 10 to 2 AWG STR |
Overall Length | 3 5/8 in |
For Minimum Ground Conductor Wire Size | 10 AWG SOL |
Overall Width | 3/4 in |
Overall Height | 2 3/8 in |
For Maximum Ground Conductor Wire Size | 2 AWG STR |
For Maximum Pipe Size | 2 in |
For Minimum Pipe Size | 1 1/4 in |
Dimension - L Length Overall mm | 92 mm |
Dimension - Pad Width inch | 1.00 in |
Dimension - Height inch | 2.38 in |
Conductor - Pipe EMT Size | 1 1/4 in;1 1/2 in;2 in |
Dimension - Width inch | 0.75 in |
Dimension - Hole Size mm | 8 mm |
Conductor - Copper Solid Size Range | 10 AWG-2 AWG |
Dimension - Width mm | 19 mm |
Conductor - Copper Str Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Dimension - Length Overall inch | 3.63 in |
Conductor - Copper Str Size Range | 10 AWG-2 AWG |
Conductor - Pipe EMT Size Range | 1 1/4 in-2 in |
Conductor - Copper Solid Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Dimension - Hole Size inch | 0.31 in |
Description
Grounding Connector, Grounding Wire Size 10 to 2 AWG SOL, 10 to 2 AWG STR, Material Bronze, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG SOL, For Use With Copper Conductor, Copper Tube, Pipe, Water Pipe, Grounding Wires Connected To 1 1/4 in to 2 in Pipe, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 4 oz, 200' Length, 0.0221" Diameter, Red (24SNSP.25)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T908)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-15-RP)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- BURNDY Pipe Ground Clamp, 4AWG, W 10In (GAR3907)
- BURNDY Pipe Ground Clamp, 1/0AWG, 6.38In (GAR2229)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22)
- BURNDY Pipe Ground Clamp, 10AWG, 2.28In (C11K16D)
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- BURNDY Pipe Ground Clamp, 8.5In (C11CSH1)
- Burndy Ground Rods & Clamps