Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 1/0AWG, 3.38In
Mfr # GAR1529
Zoro # G4699502
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 2/0 AWG to 250 kcmil
- Material Copper
- Standards UL Listed Direct Burial, UL467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # GAR1529
- Zoro # G4699502
- UPC # 781810232804
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 2/0 AWG to 250 kcmil |
Rod Dia. | 1-1/8" to 1-1/4" Rod, 1" Pipe |
Conductor Size | 250 kcmil to 2/0 |
Grounding Wire Size | 1/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL |
Overall Height | 3 3/8 in |
Overall Length | 1 13/16 in |
For Maximum Ground Conductor Wire Size | 250 kcmil |
For Maximum Pipe Size | 1 in |
For Minimum Pipe Size | 1 in |
For Rod Dia. | 1 1/8 in to 1 1/4 in |
Overall Width | 2 5/8 in |
For Minimum Ground Conductor Wire Size | 2/0 AWG SOL |
Dimension - Length Overall inch | 1.81 in |
Dimension - B Length inch | 1.75 in |
Conductor - Copper Str Size Range | 1/0 -250 kcmil |
Dimension - Width fraction | 2-5/8 in |
Dimension - Height inch | 3.38 in |
Conductor - Pipe or Round Tube Size Range | 1 in |
Conductor - Copper Str Size | 250 Kcmil |
Dimension - Width mm | 67 mm |
Conductor - Rebar Size | 8 ;9 |
Conductor - Rebar Size Range | 45147 |
Conductor - Copper Solid Size | 2/0 AWG |
Conductor - Copper Solid Size Range | 2/0 AWG-4/0 AWG |
Dimension - L Length Overall mm | 46 mm |
Conductor - Copper Tube Std Size | 1 IPS IPS |
Dimension - Height fraction | 3-3/8 in |
Dimension - Outside Diameter inch | 1.31 in |
Conductor - Copper Tube Std Size Range | 1 IPS IPS |
Conductor - Rod Size | 1.120-1.31 in |
Dimension - Width inch | 2.62 in |
Conductor - Rod Size Range | 1 1/8 in-1 1/4 in |
Description
Grounding Connector, Grounding Wire Size 1/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, Rebar #7-#8, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 2/0 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To #9 to #10 Rebar, 1 1/8 in to 1 1/4 in Rod, 1 in Pipe, Standards UL Listed Direct Burial, UL467
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2-1/2'' Reducing Washer, 10PK (RW97)
- TRIPP LITE Waber-By-Tripp Lite Power Strip - Multiple Outlet Strip w/ (602)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 4pin (E57G-12UPN4-Q)
- DAYTON Selector Switch, 3 Pos., Keyed, 22mm (30G279)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- BURNDY Pipe Ground Clamp, 6.5In (GAR3904TC)
- BURNDY Pipe Ground Clamp, 2/0AWG, 3In (GAR1429)
- BURNDY Pipe Ground Clamp, 1/0AWG, 6.38In (GAR2229)
- BURNDY Pipe Ground Clamp, 3.75In (GAR3902TC)
- BURNDY Wire Ground Clamp, 2/0AWG, 2.75In (GX2929)
- COMMSCOPE Replacement for Commscope Ha294254 (HA294254 COMMSCOPE)
- Burndy Ground Rods & Clamps