Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 10AWG, 3.23In
Mfr # C11LH1
Zoro # G4684111
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 10 to 6 AWG
- Material Bronze
- Grounding Wires Connected To 1/2 in to 1 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # C11LH1
- Zoro # G4684111
- UPC # 781810142141
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 to 6 AWG |
Rod Dia. | 1/2" to 1" Pipe |
Conductor Size | 6 AWG to 10 AWG |
Grounding Wire Size | 10 AWG SOL, 10 to 6 AWG STR |
For Minimum Ground Conductor Wire Size | 10 AWG STR |
Overall Width | 11/16 in |
Overall Height | 2 1/4 in |
Overall Length | 3 7/32 in |
For Maximum Pipe Size | 1 in |
For Minimum Pipe Size | 1 in |
For Maximum Ground Conductor Wire Size | 6 AWG SOL |
Dimension - Height inch | 2.25 in |
Dimension - Length Overall inch | 3.23 in |
Conductor - Copper Solid Size Range | 10 AWG |
Conductor - Pipe EMT Size | 1/2 in;3/4 in;1 in |
Dimension - L Length Overall mm | 82 mm |
Conductor - Pipe EMT Size Range | 1/2 in-1 in |
Conductor - Copper Solid Size | 10 AWG |
Dimension - Width mm | 18 mm |
Dimension - Pad Width inch | 0.97 in |
Dimension - Width inch | 0.69 in |
Conductor - Copper Str Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG |
Conductor - Copper Str Size Range | 10 AWG-6 AWG |
Description
Grounding Connector, Grounding Wire Size 10 AWG SOL, 10 to 6 AWG STR, Material Bronze, Number of Wires - Grounding 1, For Maximum Ground Conductor Wire Size 6 AWG SOL, For Minimum Ground Conductor Wire Size 10 AWG STR, For Use With Copper Conductor, Hub, Water Pipe, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 9 A, Reversing: No (3RT20161AP61)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6-A)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- BURNDY Pipe Ground Clamp, 5AWG, 5In (GAR1926)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- BURNDY Ground Rod Clamp, 10AWG, 1.7In, PK5 (GRL5)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22D)
- BURNDY Ground Rod Clamp, 10AWG, 1.71In, PK5 (GRL6)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- ERICSON GROUND GRDIAN 20A AUTO (1075-AR)
- Burndy Ground Rods & Clamps