Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 10AWG, 2.86In
Mfr # C11LH3
Zoro # G4690235
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 10 to 3/0 AWG
- Material Bronze
- Grounding Wires Connected To 1 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # C11LH3
- Zoro # G4690235
- UPC # 781810142165
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 to 3/0 AWG |
Conductor Size | 3/0 AWG to 10 AWG |
Rod Dia. | 1" Pipe |
Grounding Wire Size | 10 to 3/0 AWG STR |
For Maximum Pipe Size | 1 in |
Overall Width | 1 1/8 in |
Overall Length | 2 7/8 in |
For Maximum Ground Conductor Wire Size | 3/0 AWG |
For Minimum Ground Conductor Wire Size | 10 AWG |
Overall Height | 2 11/16 in |
For Minimum Pipe Size | 1 in |
Dimension - Pad Width inch | 1.19 in |
Conductor - Copper Str Size Range | 10 AWG-3/0 AWG |
Dimension - L Length Overall mm | 73 mm |
Conductor - Pipe EMT Size Range | 1/2 in-1 in |
Dimension - Length Overall inch | 2.86 in |
Dimension - Width mm | 29 mm |
Dimension - Height inch | 2.69 in |
Conductor - Copper Str Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG |
Conductor - Pipe EMT Size | 1/2 in;3/4 in;1 in |
Dimension - Width inch | 1.13 in |
Description
Grounding Connector, Grounding Wire Size 10 to 3/0 AWG STR, Material Bronze, Number of Wires - Grounding 1, For Maximum Ground Conductor Wire Size 3/0 AWG, For Minimum Ground Conductor Wire Size 10 AWG, For Use With Copper Conductor, Hub, Water Pipe, Grounding Wires Connected To 1 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1 in, Includes Hub Size 1 in, Screws, Overall Height 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD107)
- J&J ELECTRONICS J&J Electronics 005899F Raypak Thermal Fuse (005899F)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- BURNDY Pipe Ground Clamp, 8.5In (C11CSH1)
- BURNDY Pipe Ground Clamp, 8In (GAR3905TC)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- BURNDY Pipe Ground Clamp, 5AWG, 5In (GAR1926)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR1526)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4.5In (GAR1829)
- Burndy Ground Rods & Clamps