Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 10AWG, 2.86In
Mfr # C11LH2
Zoro # G4703255
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 10 to 2/0 AWG
- Material Bronze
- Grounding Wires Connected To 1/2 in to 1 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # C11LH2
- Zoro # G4703255
- UPC # 781810142158
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 to 2/0 AWG |
Conductor Size | 2/0 AWG to 10 AWG |
Rod Dia. | 1/2" to 1" Pipe |
Grounding Wire Size | 10 to 2/0 AWG STR |
Overall Length | 2 7/8 in |
For Minimum Pipe Size | 1 in |
Overall Width | 1 in |
For Minimum Ground Conductor Wire Size | 10 AWG STR |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
For Maximum Pipe Size | 1 in |
Overall Height | 2 9/16 in |
Conductor - Copper Str Size Range | 10 AWG-2/0 AWG |
Dimension - Height inch | 2.56 in |
Conductor - Copper Str Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Dimension - Width inch | 1.00 in |
Dimension - Pad Width inch | 1.13 in |
Conductor - Pipe EMT Size | 1/2 in;3/4 in;1 in |
Conductor - Pipe EMT Size Range | 1/2 in-1 in |
Dimension - L Length Overall mm | 73 mm |
Dimension - Length Overall inch | 2.86 in |
Dimension - Width mm | 25 mm |
Description
Grounding Connector, Grounding Wire Size 10 to 2/0 AWG STR, Material Bronze, Number of Wires - Grounding 1, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG STR, For Use With Copper Conductor, Hub, Water Pipe, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1 in, Includes Hub Size 1/2 in, Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pilot Light Wall Switch, Red, 3-Way Type (4903PLR120)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 5A, 250V AC, 5 PK (67243)
- ACCUFORM Circuit Breaker Lockout, 120/240V AC, 1 Poles (KDD160)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- BURNDY Pipe Ground Clamp, 10AWG, 2.28In (C11K16D)
- BURNDY Pipe Ground Clamp, 10AWG, 2.34In (C6)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- BURNDY Pipe Ground Clamp, 5AWG, 4In (GAR1726)
- STAR TECH WELD Copper Ground Clamp Compatible with Lenco Welding Ground Clamp 300 Amps (LG-300)
- Burndy Ground Rods & Clamps