Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 10AWG, 2.34In
Mfr # C6
Zoro # G4681932
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 10 to 2 AWG
- Material Bronze
- Grounding Wires Connected To 1/2 in to 1 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # C6
- Zoro # G4681932
- UPC # 781810142394
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 to 2 AWG |
Rod Dia. | 1/2" to 1" Pipe |
Conductor Size | 2 AWG to 10 AWG |
Grounding Wire Size | 10 AWG SOL to 2 AWG STR |
Overall Height | 1 19/32 in |
For Minimum Ground Conductor Wire Size | 10 AWG SOL |
Overall Length | 2 11/32 in |
Overall Width | 1 1/16 in |
For Minimum Pipe Size | 3/8 in |
For Maximum Ground Conductor Wire Size | 2 AWG STR |
For Maximum Pipe Size | 1 in |
Dimension - Length Overall inch | 2.34 in |
Dimension - Height inch | 1.60 in |
Conductor - Copper Solid Size | 8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Conductor - Copper Str Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Conductor - Copper Str Size Range | 10 AWG-2 AWG |
Conductor - Pipe EMT Size Range | 3/8 in-1 in |
Dimension - Pad Width inch | 0.63 in |
Dimension - L Length Overall mm | 59 mm |
Dimension - Width inch | 1.06 in |
Conductor - Pipe EMT Size | 3/8 in;1/2 in;3/4 in;1 in |
Dimension - Width mm | 27 mm |
Conductor - Copper Solid Size Range | 8 AWG-2 AWG |
Conductor - Armored Cable Size | Yes |
Description
Grounding Connector, Grounding Wire Size 10 AWG SOL to 2 AWG STR, Material Bronze, Number of Wires - Grounding 1, Description/Special Features Bare Armored or Unarmored Cable, For Maximum Ground Conductor Wire Size 2 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG SOL, For Use With Copper Conductor, Water Pipes, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X4WPW6)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C322)
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd, 20/25"Hg, Diaphragm (9016GVG1J13E)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- BURNDY Wire Ground Clamp, 2/0AWG, 2.75In (GX2929)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- BURNDY Pipe Ground Clamp, 8In (GAR3905TC)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- Burndy Ground Rods & Clamps