Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 10AWG, 2.25In, PK5
Mfr # C11N
Zoro # G4660862
product price: $18.45
/pk 5, $3.69/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 10 to 2 AWG
- Material Bronze
- Grounding Wires Connected To 1/2 in to 1 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # C11N
- Zoro # G4660862
- UPC # 781810142288
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 to 2 AWG |
Conductor Size | 2 AWG to 10 AWG |
Rod Dia. | 1/2" to 1" Pipe |
Grounding Wire Size | 10 to 2 AWG SOL, 10 to 2 AWG STR |
For Maximum Pipe Size | 1 in |
Overall Height | 1 13/16 in |
For Minimum Ground Conductor Wire Size | 10 AWG SOL |
For Minimum Pipe Size | 1/2 in |
Overall Length | 2 1/4 in |
Overall Width | 5/8 in |
For Maximum Ground Conductor Wire Size | 2 AWG STR |
Dimension - Hole Size mm | 8 mm |
Dimension - Hole Size inch | 0.31 in |
Dimension - Pad Width inch | 0.63 in |
Dimension - Width mm | 16 mm |
Conductor - Pipe EMT Size Range | 1/2 in-1 in |
Dimension - Width inch | 0.63 in |
Dimension - Height inch | 1.81 in |
Dimension - L Length Overall mm | 57 mm |
Conductor - Copper Solid Size Range | 10 AWG-2 AWG |
Dimension - Length Overall inch | 2.25 in |
Conductor - Pipe EMT Size | 1/2 in;3/4 in;1 in |
Conductor - Copper Str Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Conductor - Copper Solid Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Conductor - Copper Str Size Range | 10 AWG-2 AWG |
Description
Grounding Connector, Grounding Wire Size 10 to 2 AWG SOL, 10 to 2 AWG STR, Material Bronze, Number of Wires - Grounding 1, For Maximum Ground Conductor Wire Size 2 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG SOL, For Use With Copper Conductor, Copper Tube, Pipe, Water Pipe, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M45)
- POLARIS Polaris Multi-Tap Connector, Insulated (ISR-1/0CB)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS34V20)
- BURNDY Pipe Ground Clamp, 6.5In (GAR3904TC)
- BURNDY Pipe Ground Clamp, 10AWG, 2.34In (C6)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- BURNDY Pipe Ground Clamp, 5AWG, 3In (GAR1426)
- ERICSON GROUND GRDIAN 20A AUTO (1075-AR)
- Burndy Ground Rods & Clamps