Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 10AWG, 2.25In, PK5
Mfr # C11D
Zoro # G4652724
original price:
$41.69
19% off
new price: $33.75
/pk 5, $6.75/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 10 to 2 AWG
- Material Bronze
- Standards UL Listed Direct Burial, UL467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # C11D
- Zoro # G4652724
- UPC # 781810142349
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 to 2 AWG |
Conductor Size | 2 AWG to 10 AWG |
Rod Dia. | 1/2" to 1" Pipe |
Grounding Wire Size | 10 to 2 AWG SOL, 10 to 2 AWG STR |
For Maximum Pipe Size | 1 in |
Overall Length | 2 1/4 in |
For Maximum Ground Conductor Wire Size | 2 AWG STR |
Overall Width | 5/8 in |
Overall Height | 1 13/16 in |
For Minimum Ground Conductor Wire Size | 10 AWG SOL |
For Minimum Pipe Size | 1/2 in |
Conductor - Pipe EMT Size | 1/2 in;3/4 in;1 in |
Dimension - Width inch | 0.63 in |
Dimension - L Length Overall mm | 57 mm |
Dimension - Width mm | 16 mm |
Dimension - Height inch | 1.81 in |
Conductor - Rebar Size Range | 45024 |
Conductor - Copper Solid Size Range | 10 AWG-2 AWG |
Conductor - Rebar Size | 4 ;5 ;6 ;7 ;8 |
Dimension - Hole Size inch | 0.31 in |
Dimension - Length Overall inch | 2.25 in |
Conductor - Copper Str Size Range | 10 AWG-2 AWG |
Conductor - Copper Str Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Conductor - Copper Solid Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Conductor - Pipe EMT Size Range | 1/2 in-1 in |
Dimension - Pad Width inch | 0.63 in |
Dimension - Hole Size mm | 8 mm |
Description
Grounding Connector, Grounding Wire Size 10 to 2 AWG SOL, 10 to 2 AWG STR, Material Bronze, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG SOL, For Use With Copper Conductor, Copper Tube, Pipe, Rebar, Water Pipe, Grounding Wires Connected To #4 to #8 Rebar, 1/2 in to 1 in Pipe, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- RITTAL Polycarbonate Enclosure, 7.20 in H, 7 in W, 4.40 in D, NEAM 4X, Screw On (9518000)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30424)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation (22966606)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- BURNDY Pipe Ground Clamp, 5AWG, 3In (GAR1426)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- BURNDY Pipe Ground Clamp, 6AWG, 3.75In (GC18A)
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- WEARWELL Black Coil Ground Cord Wrist Strap 6 ft. L (793.6WSTRAP)
- Burndy Ground Rods & Clamps