Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 6 AWG
Mfr # YA6CLNT6
Zoro # G4666654
original price:
$12.57
15% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.29"
- Material Copper
- Length 1.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CLNT6
- Zoro # G4666654
- UPC # 781810559802
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.29" |
Length | 1.17" |
Barrel Length | Short |
Stud Size | #6 |
Overall Width | 0.3 in |
Overall Length | 1.17 in |
Length (Straight Wireway) | 1.17 in |
Hole Size | 0.17 in |
Wire Size Ranges | 6 AWG - 6 AWG |
For Stud Size | #6 |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Tongue Width Ranges | 0.26 - 0.50 inches |
Strip Length | 7/8 in |
Barrel Outside Diameter | 0.29 in |
Barrel Size | Standard |
For Wire Size | 6 AWG |
Tongue Width | 0.29 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Tongue Length | 0.41 in |
Wire Size Range | 6 AWG - 6 AWG |
Conductor - Copper Solid Size Range | 6 AWG |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Pad Width inch | 0.29 in |
Dimension - Bolt Hole Size inch | 0.17 in |
Conductor Size | 6 AWG |
Dimension - Hole Size mm | 4 mm |
Dimension - Strip Length inch | 45115 |
Dimension - Stud Size fraction | #6 |
Dimension - N inch | 0.19 in |
Dimension - D inch | 0.41 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - B Length fraction | 9/16 in |
Dimension - B Length inch | 0.54 in |
Dimension - L Length Overall mm | 30 mm |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Bolt Size fraction | #6 |
Dimension - Stud Size inch | #6 |
Dimension - Hole Size fraction | #6 |
Dimension - Hole Size inch | 0.16 |
Dimension - Length Overall inch | 1.17 in |
Dimension - Z inch | 0.22 in |
Conductor - Copper Str Size Range | 6 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.29 in, For Conductor Material Copper, For Stud Size #6, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 18 Lb Tensile 100/Pk, 4" (KTI78040)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-1)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (MV10-6FLX)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- BURNDY HD Compression Terminal, 6AWG, 8-10"Stud (YAV6CL1BOX)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- Burndy Compression Lugs