Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 6 AWG
Mfr # YA6CL1BOX
Zoro # G4681975
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.41"
- Material Copper
- Length 1.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL1BOX
- Zoro # G4681975
- UPC # 781810555446
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.41" |
Length | 1.27" |
Stud Size | #8 to #10 |
Barrel Length | Short |
Overall Length | 1.27 in |
Overall Width | 0.41 in |
Length (Straight Wireway) | 1.27 in |
Wire Size Ranges | 6 AWG - 6 AWG |
Tongue Width Ranges | 0.26 - 0.50 inches |
Tongue Width | 0.41 in |
Barrel Size | Standard |
Strip Length | 9/16 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
For Stud Size | #10, #8 |
Tongue Length | 0.45 in |
Barrel Outside Diameter | 0.29 in |
For Wire Size | 6 AWG |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Hole Size | 0.2 in |
Wire Size Range | 6 AWG - 6 AWG |
Dimension - N inch | 0.22 in |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Length Overall inch | 1.27 in |
Dimension - Stud Size fraction | #8;#10 |
Dimension - B Length inch | 0.54 in |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - Bolt Size inch | 0.21 |
Conductor - Copper Str Size | 6 AWG |
Dimension - Z inch | 0.23 in |
Conductor Size | 6 AWG |
Dimension - Hole Size inch | 0.20 in |
Dimension - L Length Overall mm | 32 mm |
Dimension - Strip Length inch | 9/16 in |
Dimension - Hole Size mm | 5 mm |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Pad Width inch | 0.41 in |
Dimension - B Length fraction | 9/16 in |
Dimension - Bolt Size fraction | #8-#10 |
Dimension - Hole Size fraction | #8-#10 |
Dimension - Stud Size inch | #8;#10 |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.41 in, For Conductor Material Copper, For Stud Size #10, #8, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft (HSN-100 1/4 Blk 200)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- GAMPAK STRAP RIGID 1-1/2"" 1HOLE (49904)
- RACO Rgd/Imc Set Screw Connector 1/2", Steel (3003)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LBOX)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YAV4CL2NT10FX)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- Burndy Lugs & Split Bolts