Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 4 AWG
Mfr # YA4CTC38
Zoro # G4701505
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.58"
- Material Copper
- Length 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA4CTC38
- Zoro # G4701505
- UPC # 781810555781
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.58" |
Length | 2-1/4" |
Barrel Length | Long |
Stud Size | 3/8 in |
Overall Width | 0.59 in |
Overall Length | 2.25 in |
Length (Straight Wireway) | 2.26 in |
Wire Size Ranges | 4 AWG - 4 AWG |
Barrel Size | Long |
For Wire Size | 4 AWG |
For Stranded Copper Wire Size - Maximum | 4 AWG |
For Stud Size | 3/8 in |
Barrel Outside Diameter | 0.34 in |
Hole Size | 0.4 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Strip Length | 1 3/16 in |
Tongue Width | 0.58 in |
Tongue Length | 0.83 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Wire Size Range | 4 AWG - 4 AWG |
Dimension - Hole Size mm | 10 |
Dimension - Bolt Size inch | 0.38 |
Dimension - Strip Length inch | 1-3/16 in |
Dimension - Pad Width inch | 0.58 |
Dimension - L Length Overall mm | 57 |
Dimension - Hole Size inch | 0.4 |
Dimension - Stud Size inch | 3/8 in |
Dimension - Stud Size fraction | 2023-03-08 |
Dimension - N inch | 0.41 |
Dimension - Length Overall inch | 2.25 |
Dimension - Z inch | 0.42 |
Conductor - Copper Str Navy Size Range | 40 (19) Navy |
Conductor Size | 4 AWG |
Dimension - Bolt Hole Size inch | 0.4 |
Conductor - Copper Solid Size | 4 AWG |
Dimension - Hole Size fraction | 2023-03-08 |
Conductor - Copper Str Size | 4 AWG |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Dimension - Outside Diameter inch | 0.34 |
Dimension - B Length inch | 1.12 |
Conductor - Copper Str Size Range | 4 AWG |
Dimension - Bolt Size fraction | 2023-03-08 |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Gray, Die Code 346, 8, Tongue Angle Straight, Tongue Width 0.58 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, 22mm, LED, Green (30G221)
- WIREMOLD WHT Cord Cover Kit (C210)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2EI)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM2)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- Burndy Compression Lugs