Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 4 AWG
Mfr # YA4CA6
Zoro # G4668517
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 0.8"
- Material Tin-Plated Aluminum
- Length 2.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA4CA6
- Zoro # G4668517
- UPC # 781810556276
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.8" |
Length | 2.32" |
Stud Size | 3/8 in |
Barrel Length | Long |
Overall Length | 2.32 in |
Overall Width | 0.8 in |
Length (Straight Wireway) | 2.32 in |
Barrel Size | Standard |
For Stranded Aluminum Wire Size - Maximum | 4 AWG |
Strip Length | 7/8 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
For Stranded Copper Wire Size - Minimum | 4 AWG |
For Stud Size | 3/8 in |
Tongue Length | 0.94 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Barrel Outside Diameter | 0.43 in |
Hole Size | 0.44 in |
For Wire Size | 4 AWG |
Wire Size Ranges | 4 AWG - 4 AWG |
Tongue Width | 0.8 in |
Wire Size Range | 4 AWG - 4 AWG |
Dimension - Hole Size inch | 0.44 in |
Dimension - Stud Size inch | 44993 |
Dimension - Hole Size mm | 11 mm |
Dimension - Stud Size fraction | 2023-03-08 |
Dimension - Pad Width inch | 0.80 in |
Dimension - Bolt Size inch | 0.38 |
Dimension - L Length Overall mm | 59 mm |
Dimension - B Length fraction | 7/8 in |
Dimension - N inch | 0.44 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - B Length inch | 0.88 in |
Conductor - Copper Str Size Range | 4 AWG |
Dimension - Hole Size fraction | 2023-03-08 |
Conductor - AL Str Size | 4 AWG |
Conductor - AL Str Size Range | 4 AWG |
Dimension - Thread Size | 44993 |
Dimension - Strip Length inch | 45115 |
Dimension - Outside Diameter inch | 0.43 in |
Dimension - D inch | 0.94 in |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Str Size | 4 AWG |
Dimension - Length Overall inch | 2.32 in |
Wire Size | 4 AWG |
Dimension - Z inch | 0.50 in |
Conductor Size | 4 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Green, Die Code 375, Tongue Angle Straight, Tongue Width 0.8 in, For Conductor Material Aluminum, Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK3 (ITCSN-1100-9"-BLACK-12-3 PC PKS)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B-CA)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- LEGRAND Raceway, Series 2400BD, 10 ft., Ivory (V2400BD)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM8E516)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LBOX)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M16E58)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- Burndy Compression Lugs