Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 2 AWG
Mfr # YA3CTC38
Zoro # G4651963
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3 AWG, 2 SOL
- Connector Type Long Barrel
- Width 0.58"
- Material Copper
- Length 2.42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA3CTC38
- Zoro # G4651963
- UPC # 781810555859
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3 AWG, 2 SOL |
Width | 0.58" |
Length | 2.42" |
Stud Size | 3/8 in |
Barrel Length | Long |
Overall Length | 2.42 in |
Overall Width | 0.59 in |
Length (Straight Wireway) | 2.43 in |
For Stranded Copper Wire Size - Maximum | 3 AWG |
Tongue Length | 0.83 in |
For Stud Size | 3/8 in |
Tongue Width | 0.58 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stranded Copper Wire Size - Minimum | 3 AWG |
Barrel Size | Long |
Barrel Outside Diameter | 0.38 in |
Strip Length | 1 5/16 in |
For Wire Size | 3 AWG |
Hole Size | 0.4 in |
Wire Size Ranges | 3 AWG - 3 AWG |
Wire Size Range | 3 AWG - 3 AWG |
Dimension - Z inch | 0.42 in |
Dimension - Outside Diameter inch | 0.38 in |
Dimension - Bolt Size inch | 0.38 |
Dimension - D inch | 0.83 in |
Dimension - B Length inch | 1.25 in |
Dimension - Pad Width inch | 0.58 in |
Conductor - Copper Solid Size | 2 AWG |
Conductor - Copper Str Size Range | 3 AWG |
Dimension - Hole Size mm | 10 mm |
Dimension - Hole Size inch | 0.40 in |
Dimension - N inch | 0.41 in |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor Size | 3 AWG |
Conductor - Copper Str Navy Size | 50 (19) Navy |
Dimension - Length Overall inch | 2.42 in |
Dimension - L Length Overall mm | 61 mm |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Stud Size inch | 44993 |
Dimension - Bolt Size fraction | 2023-03-08 |
Conductor - Copper Str Navy Size Range | 50 (19) Navy |
Dimension - Hole Size fraction | 2023-03-08 |
Conductor - Copper Str Size | 3 AWG |
Dimension - Strip Length inch | 42374 |
Conductor - Copper Solid Size Range | 2 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code White, Die Code 9, Tongue Angle Straight, Tongue Width 0.58 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 3 AWG, For Stranded Copper Wire Size - Maximum 3 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- ATC 365C Long-Ranger Computing Timer (365C-300-R30-PX)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB4)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- ABB C Tap, Purple, 54, Main 2/0-1, Branch 1-12 (54745)
- Burndy Lugs & Split Bolts