Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 2 AWG
Mfr # YA2CT6
Zoro # G4667117
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.81"
- Material Tin-Plated Copper
- Length 2.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CT6
- Zoro # G4667117
- UPC # 781810555903
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.81" |
Length | 2.74" |
Stud Size | 1/2 in |
Barrel Length | Long |
Overall Width | 0.81 in |
Overall Length | 2.74 in |
Length (Straight Wireway) | 2.74 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Tongue Width | 0.81 in |
Strip Length | 1 5/16 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Barrel Outside Diameter | 0.42 in |
Tongue Length | 1.12 in |
For Wire Size | 2 AWG |
For Stud Size | 1/2 in |
Wire Size Ranges | 2 AWG - 2 AWG |
Barrel Size | Long |
Hole Size | 0.52 in |
Wire Size Range | 2 AWG - 2 AWG |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Hole Size inch | 0.52 in |
Dimension - Z inch | 0.56 in |
Dimension - L Length Overall mm | 70 mm |
Dimension - B Length inch | 1.25 in |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - N inch | 0.56 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Length Overall inch | 2.74 in |
Conductor - Copper Solid Size | 2 AWG |
Dimension - Pad Width inch | 0.81 in |
Conductor Size | 2 AWG |
Dimension - Strip Length inch | 42374 |
Dimension - Bolt Size inch | 0.5 |
Conductor - Copper Str Size | 2 AWG |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Hole Size mm | 13 mm |
Dimension - D inch | 1.12 in |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.81 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, 30mm, 600VAC, 3P (52SA2CDBA1)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes (XTCR032C21A)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg (P0389NGY)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM8E516)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- Burndy Lugs & Split Bolts