Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 2 AWG
Mfr # YA2CLNT14
Zoro # G4655497
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.48"
- Material Copper
- Length 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA2CLNT14
- Zoro # G4655497
- UPC # 781810559925
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.48" |
Length | 1.8" |
Barrel Length | Short |
Stud Size | 1/4 in |
Overall Length | 1.8 in |
Overall Width | 0.5 in |
Length (Straight Wireway) | 1.8 in |
For Stranded Aluminum Wire Size - Maximum | 2 AWG |
Tongue Length | 0.56 in |
Tongue Width Ranges | 0.26 - 0.50 inches |
For Stud Size | 1/4 in |
Wire Size Ranges | 2 AWG - 2 AWG |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Hole Size | 0.27 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Strip Length | 15/16 in |
Barrel Size | Standard |
For Wire Size | 2 AWG |
Barrel Outside Diameter | 0.42 in |
Tongue Width | 0.5 in |
Wire Size Range | 2 AWG - 2 AWG |
Dimension - B Length inch | 0.88 in |
Conductor - AL Str Size | 2 AWG |
Conductor Size | 2 AWG |
Conductor - Copper Str Size | 2 AWG |
Dimension - Hole Size inch | 0.27 |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - B Length fraction | 7/8 in |
Dimension - Stud Size inch | 44930 |
Dimension - N inch | 0.25 in |
Dimension - Bolt Size inch | 0.25 |
Dimension - Z inch | 0.31 in |
Dimension - L Length Overall mm | 46 mm |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - AL Str Size Range | 2 AWG |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Pad Width inch | 0.50 in |
Dimension - Hole Size mm | 6.9 mm |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Length Overall inch | 1.80 in |
Dimension - Strip Length inch | 15/16 |
Dimension - D inch | 0.56 in |
Dimension - Stud Size fraction | 2023-01-04 |
Conductor - Copper Str Size Range | 2 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.5 in, For Conductor Material Aluminum, Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 4 Pole, 240/415/440V AC, B Curve (M9F21463)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL (S8-48)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPS-RK-7SP)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM16E58)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- Burndy Lugs & Split Bolts