Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 2 AWG
Mfr # YA2CL2BOX
Zoro # G4679254
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.61"
- Material Copper
- Length 1.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA2CL2BOX
- Zoro # G4679254
- UPC # 781810555415
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.61" |
Length | 1.88" |
Barrel Length | Short |
Stud Size | 1/4 in |
Hole Size | 0.27 in |
Overall Length | 1.88 in |
Overall Width | 0.61 in |
Length (Straight Wireway) | 1.88 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Barrel Size | Standard |
For Stud Size | 1/4 in |
For Wire Size | 2 AWG |
Strip Length | 15/16 in |
Tongue Length | 0.64 in |
Tongue Width | 0.61 in |
Barrel Outside Diameter | 0.42 in |
Wire Size Ranges | 2 AWG - 2 AWG |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
Wire Size Range | 2 AWG - 2 AWG |
Dimension - D inch | 0.64 in |
Dimension - Bolt Size inch | 0.25 |
Dimension - L Length Overall mm | 48 mm |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - B Length inch | 0.88 in |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - Z inch | 0.33 in |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Strip Length inch | 15/16 |
Dimension - Hole Size fraction | 2023-01-04 |
Conductor Size | 2 AWG |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Hole Size inch | 0.27 in |
Dimension - Length Overall inch | 1.88 in |
Conductor - Copper Str Size | 2 AWG |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - Stud Size inch | 44930 |
Dimension - Stud Size fraction | 44930 |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Pad Width inch | 0.61 in |
Dimension - N inch | 0.31 in |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.61 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse, Time Delay, 30A, FLSR Series, 600VAC, 300V DC, 5 in L, 13/16 in Dia (FLSR030)
- KABLE KONTROL Cable Zip Ties 15" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT15BK)
- 3M Stak-It Cable Stacker (49554)
- TY-RAP 7.25" L Cable Tie w/ID Tag NAT PK 100 (TY546M)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- Burndy Compression Lugs