Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 2 AWG
Mfr # YA2CA3
Zoro # G4690506
original price:
$15.89
20% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.88"
- Material Tin-Plated Aluminum
- Length 2.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CA3
- Zoro # G4690506
- UPC # 781810556191
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.88" |
Length | 2.56" |
Stud Size | 3/8 in |
Barrel Length | Long |
Overall Length | 2.56 in |
Overall Width | 0.88 in |
Length (Straight Wireway) | 2.56 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
For Stud Size | 3/8 in |
Tongue Width | 0.88 in |
Barrel Size | Standard |
For Stranded Aluminum Wire Size - Maximum | 2 AWG |
Tongue Width Ranges | 0.76 - 1.00 inches |
Strip Length | 1 1/8 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Tongue Length | 0.94 in |
Hole Size | 0.44 in |
For Wire Size | 2 AWG |
Wire Size Ranges | 2 AWG - 2 AWG |
Barrel Outside Diameter | 0.53 in |
Wire Size Range | 2 AWG - 2 AWG |
Wire Size | 2 AWG |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Outside Diameter inch | 0.53 in |
Dimension - B Length fraction | 1-1/8 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - B Length inch | 1.12 in |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Thread Size | 44993 |
Conductor - AL Str Size | 2 AWG |
Dimension - Hole Size mm | 11 mm |
Dimension - Length Overall inch | 2.56 in |
Conductor - AL Str Size Range | 2 AWG |
Dimension - Stud Size inch | 44993 |
Dimension - Stud Size fraction | 2023-03-08 |
Dimension - D inch | 0.94 in |
Dimension - N inch | 0.44 in |
Dimension - Bolt Size inch | 0.38 |
Conductor Size | 2 AWG |
Dimension - Pad Width inch | 0.88 in |
Dimension - Hole Size inch | 0.44 in |
Dimension - Z inch | 0.50 in |
Dimension - Strip Length inch | 39448 |
Dimension - L Length Overall mm | 65 mm |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Pink, Die Code 348, Tongue Angle Straight, Tongue Width 0.88 in, For Conductor Material Aluminum, Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.125)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR4AL)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.622" Inside Dia. (160-016)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- Burndy Compression Lugs