Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 2 AWG
Mfr # YA1CLB
Zoro # G4650527
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Short Barrel
- Width 0.68"
- Material Tin-Electro Plated Copper
- Length 1.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA1CLB
- Zoro # G4650527
- UPC # 781810555958
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.68" |
Length | 1.97" |
Stud Size | 5/16 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.97 in |
For Wire Size | 1 AWG, 2 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
Wire Size Ranges | 1 AWG - 1 AWG |
Wire Size Range | 1 AWG - 1 AWG |
Conductor - Copper Str Navy Size | 75 (37) Navy |
Conductor - Copper Str Size | 1 AWG |
Conductor - Copper Str Size Range | 1 AWG |
Conductor - Copper DLO Size | 2 (150/#24) DLO |
Dimension - Hole Size fraction | 2023-05-16 |
Dimension - Length Overall inch | 1.97 in |
Conductor - Copper Solid Size Range | 1 AWG |
Conductor - Copper Flex K Size | 2 AWG |
Dimension - L Length Overall mm | 50 mm |
Conductor - Copper Flex K Size Range | 2 AWG |
Dimension - Hole Size inch | 0.331 in |
Conductor - Copper Flex M Size | 2 AWG |
Dimension - Stud Size fraction | 2023-05-16 |
Dimension - Bolt Hole Size inch | 0.33 in |
Conductor - Copper Flex M Size Range | 2 AWG |
Conductor - Copper DLO Size Range | 2 (150/#24) DLO |
Dimension - Outside Diameter inch | 0.46 in |
Conductor Size | 1 AWG |
Conductor - Copper Flex H Size | 2 AWG |
Conductor - Copper Solid Size | 1 AWG |
Conductor - Copper Flex I Size Range | 2 AWG |
Conductor - Copper Flex G Size | 2 AWG |
Conductor - Copper Flex G Size Range | 2 AWG |
Dimension - Bolt Size inch | 0.3125 |
Dimension - Z inch | 0.36 in |
Dimension - Strip Length inch | 15/16 |
Dimension - B Length fraction | 7/8 in |
Dimension - Bolt Size fraction | 2023-05-16 |
Dimension - Hole Size mm | 8 mm |
Dimension - N inch | 0.34 in |
Conductor - Copper Flex H Size Range | 2 AWG |
Conductor - Copper Flex I Size | 2 AWG |
Dimension - Pad Width inch | 0.68 in |
Dimension - B Length inch | 0.87 in |
Description
One-Hole Lug Compression Connector, Color Code Green, Die Code 1,018, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Standards CSA Certified, UL 486A-486B, UL Listed, Connector Type Belled Straight Barrel, For Wire Size 1 AWG, 2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 22-14 AWG, PK300 (30-073J)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- REMINGTON INDUSTRIES 18 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1803-100)
- STA-KON 18-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (14RB-38)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA39A1)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M10E38)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28L2TC38)
- BURNDY HD Compression Terminal, 4/0, 3/8"Stud (YAV28LBOX)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- Burndy Compression Lugs