Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 2 AWG, Die Code: 10
Mfr # YA2CL4BOX
Zoro # G4653555
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.61"
- Material Copper
- Length 2.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CL4BOX
- Zoro # G4653555
- UPC # 781810555361
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.61" |
Length | 2.06" |
Barrel Length | Short |
Stud Size | 3/8 in |
Overall Width | 0.61 in |
Overall Length | 2.06 in |
Length (Straight Wireway) | 2.07 in |
For Stud Size | 3/8 in |
Tongue Width | 0.61 in |
Wire Size Ranges | 2 AWG - 2 AWG |
Barrel Outside Diameter | 0.42 in |
Strip Length | 15/16 in |
For Wire Size | 2 AWG |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Hole Size | 0.4 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Tongue Length | 0.83 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Wire Size Range | 2 AWG - 2 AWG |
Conductor - Copper Str Size | 2 AWG |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Hole Size inch | 0.40 in |
Dimension - Hole Size mm | 10 mm |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Length Overall inch | 2.06 in |
Dimension - N inch | 0.41 in |
Dimension - B Length inch | 0.88 in |
Dimension - Stud Size inch | 44993 |
Dimension - Strip Length inch | 15/16 |
Dimension - L Length Overall mm | 52 mm |
Dimension - Z inch | 0.42 in |
Dimension - D inch | 0.83 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Bolt Size inch | 0.38 |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Stud Size fraction | 44993 |
Conductor Size | 2 AWG |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - Pad Width inch | 0.61 in |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.61 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- Burndy Lugs & Split Bolts