Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 1 AWG
Mfr # YAD1CM20E34
Zoro # G6139813
original price:
$8.75
5% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type YAD
- Width 1.1"
- Material Electrolytic Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD1CM20E34
- Zoro # G6139813
- UPC # 781810668115
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 1.1" |
Length | 2.13" |
Stud Size | 3/4 in |
Tongue Width - Wire Connector | 1.1 in |
Overall Length | 2.12 in |
Barrel Length | 0.63 in |
Hole Diameter | 0.8 in |
Strip Length | 3/4 in |
Barrel Outside Diameter | 0.57 in |
Minimum Wire Size | 1 AWG |
Maximum Wire Size | 1 AWG |
Barrel Size | Long |
Tongue Width | 1.1 in |
Tongue Length | 1.49 in |
Ring Width Ranges | 1.01 - 1.50 inches |
Dimension - Length Overall inch | 2.12 in |
Dimension - Pad Width inch | 1.10 in |
Dimension - Hole Size inch | 0.80 in |
Dimension - Outside Diameter inch | 0.57 in |
Dimension - Bolt Size fraction | 2023-03-04 |
Conductor Size | 1 AWG |
Dimension - Stud Size inch | 44989 |
Conductor - Copper Str Size | 1 AWG |
Dimension - Strip Length inch | 44989 |
Dimension - L Length Overall mm | 54 mm |
Dimension - B Length inch | 0.63 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Termination Style Crimp, Tongue Width 1.1 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.63 in, Barrel Outside Diameter 0.57 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Entrance End Fitting, Ivory, Steel (V2010A2)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2ACCW)
- MONOPRICE Split Plate, Flexible Opening, Black (12575)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA39A5)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Stud Size: 3/8 in (YA2C2TC38)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M12E12)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- Burndy Lugs & Split Bolts