Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 1 AWG
Mfr # YAD1CM16E58
Zoro # G6119461
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type YAD
- Width 1.1"
- Material Electrolytic Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD1CM16E58
- Zoro # G6119461
- UPC # 781810668108
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 1.1" |
Length | 2.13" |
Tongue Width - Wire Connector | 1.1 in |
Overall Length | 2.12 in |
Barrel Length | 0.63 in |
Stud Size | 5/8 in |
Strip Length | 3/4 in |
Tongue Width | 1.1 in |
Ring Width Ranges | 1.01 - 1.50 inches |
Hole Diameter | 0.67 in |
Minimum Wire Size | 1 AWG |
Barrel Size | Long |
Maximum Wire Size | 1 AWG |
Barrel Outside Diameter | 0.57 in |
Tongue Length | 1.49 in |
Conductor - Copper Str Size | 1 AWG |
Dimension - B Length inch | 0.63 in |
Dimension - Length Overall inch | 2.12 in |
Dimension - Bolt Size fraction | 2023-05-08 |
Dimension - Strip Length inch | 44989 |
Dimension - Stud Size inch | 45054 |
Dimension - Pad Width inch | 1.10 in |
Dimension - Outside Diameter inch | 0.57 in |
Dimension - L Length Overall mm | 54 mm |
Conductor Size | 1 AWG |
Dimension - Hole Size inch | 0.67 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Termination Style Crimp, Tongue Width 1.1 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.63 in, Barrel Outside Diameter 0.57 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB DB200, SEP MTG KIT, TA110, LESS LUGS (DB200)
- SQUARE D Mini Main Emergswitch 12A (VCDN12)
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V (MPDB67561)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Washer, 100PK (RW31)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C387)
- Burndy Lugs & Split Bolts