Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 1 AWG
Mfr # YAD1CM12E12
Zoro # G6108575
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type YAD
- Width 0.87"
- Material Electrolytic Copper
- Length 1.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD1CM12E12
- Zoro # G6108575
- UPC # 781810668092
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.87" |
Length | 1.85" |
Tongue Width - Wire Connector | 0.87 in |
Stud Size | 1/2 in |
Overall Length | 1.86 in |
Barrel Length | 0.63 in |
Minimum Wire Size | 1 AWG |
Barrel Outside Diameter | 0.57 in |
Strip Length | 3/4 in |
Maximum Wire Size | 1 AWG |
Tongue Width | 0.87 in |
Hole Diameter | 0.51 in |
Tongue Length | 0.23 in |
Barrel Size | Long |
Ring Width Ranges | 0.76 - 1.00 inches |
Dimension - B Length inch | 0.63 in |
Dimension - Outside Diameter inch | 0.57 in |
Conductor - Copper Str Size | 1 AWG |
Dimension - Hole Size inch | 0.51 in |
Conductor Size | 1 AWG |
Dimension - Strip Length inch | 44989 |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - L Length Overall mm | 47 mm |
Dimension - Pad Width inch | 0.87 in |
Dimension - Length Overall inch | 1.86 in |
Dimension - Stud Size inch | 1 to 2 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Termination Style Crimp, Tongue Width 0.87 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.63 in, Barrel Outside Diameter 0.57 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 100 pk (10-145F)
- REMINGTON INDUSTRIES Lug Terminals, 2 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC35-10-10)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (HBL1223W)
- VAST Strut Channel Fitting, Silver, 1/4 (V71SQEG)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CN)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M20E34)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- TECNIQ 12" 3-Pole .156" Bllt W/#6 Gnd Lug-90 Deg (TQ T99-0020-1)
- Burndy Compression Lugs