Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 3/0 AWG
Mfr # YAD27M8E516
Zoro # G6137704
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type YAD
- Width 0.95"
- Material Electrolytic Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD27M8E516
- Zoro # G6137704
- UPC # 781810668306
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.95" |
Length | 2.13" |
Barrel Length | 0.79 in |
Overall Length | 2.22 in |
Tongue Width - Wire Connector | 0.95 in |
Stud Size | 5/16 in |
Barrel Outside Diameter | 0.79 in |
Tongue Length | 1.43 in |
Minimum Wire Size | 3/0 AWG |
Strip Length | 7/8 in |
Barrel Size | Long |
Tongue Width | 0.99 in |
Ring Width Ranges | 0.76 - 1.00 inches |
Maximum Wire Size | 3/0 AWG |
Hole Diameter | 0.33 in |
Conductor Size | 3/0 AWG |
Dimension - Outside Diameter inch | 0.79 in |
Dimension - L Length Overall mm | 54 mm |
Dimension - Strip Length inch | 45115 |
Conductor - Copper Str Size | 3/0 AWG |
Dimension - Bolt Size fraction | 2023-05-16 |
Dimension - Hole Size inch | 0.33 in |
Dimension - B Length inch | 0.79 in |
Dimension - Stud Size inch | 45062 |
Dimension - Length Overall inch | 2.22 in |
Dimension - Pad Width inch | 0.99 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 3/0 AWG, Maximum Wire Size 3/0 AWG, Termination Style Crimp, Tongue Width 0.99 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.79 in, Barrel Outside Diameter 0.79 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1In (ELMFL90-100)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 200A, 250V AC, Non-Indicating (LNRK200)
- SQUARE D Circuit Breaker Enclosure, 2 Spaces, 100 A, Surface Mount, Outdoor Use, NEMA 3R, Steel, Enamel, Gray (QO2100BNRB)
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK25 (V225 5/16-25)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- ABB Compression Lug, 2-3 Awg, Color Code Brown (54855BE)
- Burndy Lugs & Split Bolts